https://www.bdiexpress.com/medias/INDXXXXXXXXX-125-14057-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwNTd8aW1hZ2UvanBlZ3xhRFUwTDJoa01pOHhNRFEyTVRVNU9EQTRPVEkwTmk5SlRrUllXRmhZV0ZoWVdGaGZNVEkxWHpFME1EVTNYMFF5TWw4ek1EQjRNekF3TG1wd1p3fDhkMWM4MzE5NmQzMjE3YmM5NjFlN2EzNDU1MjI0M2RmN2UyNjM4ZmJkNWVhZGY4MzZiM2I2ZjUzNzc3OGQ0MjQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-125-14057-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwNTd8aW1hZ2UvanBlZ3xhRFUwTDJoa01pOHhNRFEyTVRVNU9EQTRPVEkwTmk5SlRrUllXRmhZV0ZoWVdGaGZNVEkxWHpFME1EVTNYMFF5TWw4ek1EQjRNekF3TG1wd1p3fDhkMWM4MzE5NmQzMjE3YmM5NjFlN2EzNDU1MjI0M2RmN2UyNjM4ZmJkNWVhZGY4MzZiM2I2ZjUzNzc3OGQ0MjQ
CRC
CRC
14057
CRC CRC
Description
14057 ADHESIVE SEALANT ; RTV SILICONE BLUE 12EA/CS
Sealant; Hydroxy-Terminated Polydimethylsiloxane/Silica Base Type; 8 Oz Nominal Capacity Volume; 6.5 Oz Nominal Capacity Weight; Blue Color; 25 kV/MM Dielectric Strength; 24 Hr Full Cure Time at Temperature; Pressurized Tube with Select-A-BEAD Nozzle Packing Type; Paste Physical Form; 12 Can/Case Quantity; Water Resistance; RTV Silicone Adhesive and Sealant Series; 1.007 Nominal Specific Gravity; 400 Deg F Maximum Temperature Range; -70 Deg F Minimum Temperature Range; Heavy-Duty Industrial Gasket Sealant Type; 3.0 Percentage, 31 G/L and 0.26 LB/Gal VOC; For Bonding, Construction, Electrical, Filling Gaps Between Mating Part, Gearboxes, General Gasket Sealing, Metal Working, Motor, Protection and Waterproofing in HVAC, Pump and Sealing Application
Part #
14057
BDI #
27456167
Details
52.53
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/14057/p/27456167
Your Price
$ 52.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201712
Weight / Kilogram
0.265
EAN
0078254140575
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Manufacturer URL
https://www.crcindustries.com
Product Detail
Sealant
Product Specification
Hydroxy-Terminated Polydimethylsiloxane/Silica Base Type; 8 Oz Nominal Capacity Volume; 6.5 Oz Nominal Capacity Weight; Blue Color; 25 kV/MM Dielectric Strength; 24 Hr Full Cure Time at Temperature; Pressurized Tube with Select-A-BEAD Nozzle Packing Type; Paste Physical Form; 12 Can/Case Quantity; Water Resistance; RTV Silicone Adhesive and Sealant Series; 1.007 Nominal Specific Gravity; 400 Deg F Maximum Temperature Range; -70 Deg F Minimum Temperature Range; Heavy-Duty Industrial Gasket Sealant Type; 3.0 Percentage, 31 G/L and 0.26 LB/Gal VOC
Long Description
Sealant; Hydroxy-Terminated Polydimethylsiloxane/Silica Base Type; 8 Oz Nominal Capacity Volume; 6.5 Oz Nominal Capacity Weight; Blue Color; 25 kV/MM Dielectric Strength; 24 Hr Full Cure Time at Temperature; Pressurized Tube with Select-A-BEAD Nozzle Packing Type; Paste Physical Form; 12 Can/Case Quantity; Water Resistance; RTV Silicone Adhesive and Sealant Series; 1.007 Nominal Specific Gravity; 400 Deg F Maximum Temperature Range; -70 Deg F Minimum Temperature Range; Heavy-Duty Industrial Gasket Sealant Type; 3.0 Percentage, 31 G/L and 0.26 LB/Gal VOC; For Bonding, Construction, Electrical, Filling Gaps Between Mating Part, Gearboxes, General Gasket Sealing, Metal Working, Motor, Protection and Waterproofing in HVAC, Pump and Sealing Application

