Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

23431 https://www.bdiexpress.comhttps://media.mydoitbest.com/imagerequest.aspx?sku=464296&size=2&newsize=300
25241505 Sealants 

RECTORSEAL RECTORSEAL

23431

Description

23431 PIPE THREAD SEALANT ; 1PINT T PLUS 2

Sealant; 140 Deg F Maximum Application Temperature; 20 Deg F Application Minimum Temperature Range; Threaded Galvanized Steel; Iron; Brass; Copper; Aluminum; Stainless Steel; Polyethylene; Reinforced Fiberglass; PVC; CPVC; ABS Pipe Application; 1PT Nominal Capacity Volume; White Color; 300 Deg F Nominal Flash Point; 24 Hr at 77 Deg F Full Cure Time at Temperature; Can Packing Type; Moisture/Dirt/Dust Resistance; 1.32 Nominal Specific Gravity; 400 Deg F Maximum Temperature Range; -15 Deg F Minimum Temperature Range

Part #

23431

BDI #
25241505

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RECTORSEAL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
0021449234313
Product Group - BDI
C00104
Noun
Sealant
Manufacturer Item Number
622-23431
Weight / LBS
1.58
Product Detail
Sealant
Product Specification
140 Deg F Maximum Application Temperature; 20 Deg F Application Minimum Temperature Range; Threaded Galvanized Steel; Iron; Brass; Copper; Aluminum; Stainless Steel; Polyethylene; Reinforced Fiberglass; PVC; CPVC; ABS Pipe Application; 1PT Nominal Capacity Volume; White Color; 300 Deg F Nominal Flash Point; 24 Hr at 77 Deg F Full Cure Time at Temperature; Can Packing Type; Moisture/Dirt/Dust Resistance; 1.32 Nominal Specific Gravity; 400 Deg F Maximum Temperature Range; -15 Deg F Minimum Temperature Range
Long Description
Sealant; 140 Deg F Maximum Application Temperature; 20 Deg F Application Minimum Temperature Range; Threaded Galvanized Steel; Iron; Brass; Copper; Aluminum; Stainless Steel; Polyethylene; Reinforced Fiberglass; PVC; CPVC; ABS Pipe Application; 1PT Nominal Capacity Volume; White Color; 300 Deg F Nominal Flash Point; 24 Hr at 77 Deg F Full Cure Time at Temperature; Can Packing Type; Moisture/Dirt/Dust Resistance; 1.32 Nominal Specific Gravity; 400 Deg F Maximum Temperature Range; -15 Deg F Minimum Temperature Range