Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

25224 https://www.bdiexpress.com/medias/INDXXXXXXXXX-230-25224-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxODV8aW1hZ2UvanBlZ3xhR1ZoTDJoak1pOHhNRE15T0Rnd056RTNPREkzTUM5SlRrUllXRmhZV0ZoWVdGaGZNak13WHpJMU1qSTBYek13TUhnek1EQXVhbkJufDZmMDU3YTI0OWQ0MTRhODIwNjMwYWQxMTg4ODY3NDY3OThiZDZjNTNlZDk4MDQ1NDAwNjVjZjIyMjk3ODkwYzU
24738685 Sealants 

PERMATEX PERMATEX

25224

Description

25224 GASKET MAKER ; THE RIGHT STUFF 7OZ POWER CAN BLACK 6/CS

Sealant; 7OZ Nominal Capacity Volume; Black Color; 24 Hr at 72 Deg F Full Cure Time at Temperature; Automatic Tube Packing Type; 6/Case Quantity; Oil/Transmission Fluid Resistance; 1.31 Nominal Specific Gravity; 500 Deg F Maximum Temperature Range; -75 Deg F Minimum Temperature Range; 4 Percentage VOC; For Mechanical Assembly Application

Part #

25224

BDI #
24738685

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

119.48 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 119.48 / each
$ 120.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PERMATEX
Minimum Buy Quantity
N/A
UNSPSC
31201616
Weight / Kilogram
0
EAN
0686226252241
Product Group - BDI
C00104
Noun
Sealant
Manufacturer Item Number
230-25224
Weight / LBS
0.72
Product Detail
Sealant
Product Specification
7OZ Nominal Capacity Volume; Black Color; 24 Hr at 72 Deg F Full Cure Time at Temperature; Automatic Tube Packing Type; 6/Case Quantity; Oil/Transmission Fluid Resistance; 1.31 Nominal Specific Gravity; 500 Deg F Maximum Temperature Range; -75 Deg F Minimum Temperature Range; 4 Percentage VOC; For Mechanical Assembly Application
Long Description
Sealant; 7OZ Nominal Capacity Volume; Black Color; 24 Hr at 72 Deg F Full Cure Time at Temperature; Automatic Tube Packing Type; 6/Case Quantity; Oil/Transmission Fluid Resistance; 1.31 Nominal Specific Gravity; 500 Deg F Maximum Temperature Range; -75 Deg F Minimum Temperature Range; 4 Percentage VOC; For Mechanical Assembly Application