RUSTOLEUM
RUSTOLEUM
253479
RUSTOLEUM RUSTOLEUM
Description
253479 CONCRETE PATCH COMPND KIT ; LT GRY
Sealant; 90 Deg F Maximum Application Temperature; 45 Deg F Application Minimum Temperature Range; For interior/exterior use on damaged or severely spalled Floor Application; curb; Ramp; 2GAL Nominal Capacity Volume; Light Gray Color; 300 Deg F Maximum Dry Heat Resistance; Tub Packing Type; Rust-Oleum
Part #
253479
BDI #
21477984
Details
217.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/253479/p/21477984
Your Price
$ 217.33 / each
$ 218.00 / each BDIExpress
$ 218.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
30111601
Weight / Kilogram
7.62
EAN
0020066195298
Product Group - BDI
C00104
Noun
Sealant
Manufacturer Item Number
647-253479
Product Detail
Sealant
Product Specification
90 Deg F Maximum Application Temperature; 45 Deg F Application Minimum Temperature Range; For interior/exterior use on damaged or severely spalled Floor Application; curb; Ramp; 2GAL Nominal Capacity Volume; Light Gray Color; 300 Deg F Maximum Dry Heat Resistance; Tub Packing Type
Long Description
Sealant; 90 Deg F Maximum Application Temperature; 45 Deg F Application Minimum Temperature Range; For interior/exterior use on damaged or severely spalled Floor Application; curb; Ramp; 2GAL Nominal Capacity Volume; Light Gray Color; 300 Deg F Maximum Dry Heat Resistance; Tub Packing Type; Rust-Oleum
