Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 261998
21477979 Sealants 

RUSTOLEUM RUSTOLEUM

261998

Description

261998 FLEXIBLE JOINT SEALANT ; 9OZ TUBE 12/PAK

Sealant; 90 Deg F Maximum Application Temperature; 45 Deg F Application Minimum Temperature Range; 9OZ Nominal Capacity Volume; Light Gray Color; 300 Deg F Maximum Dry Heat Resistance; 10 3/4" Nominal Height; 8-1/2" Nominal Length; 90Min Sealing Time; 1.72G/L VOC; 6-1/2" Nominal Width; Rust-Oleum

Part #

261998

BDI #
21477979

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

959.96 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 959.96 / pack
$ 960.00 / pack
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RUSTOLEUM
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.45
EAN
0020066211448
Product Group - BDI
C00104
Noun
Sealant
Manufacturer Item Number
647-261998
Product Detail
Sealant
Product Specification
90 Deg F Maximum Application Temperature; 45 Deg F Application Minimum Temperature Range; 9OZ Nominal Capacity Volume; Light Gray Color; 300 Deg F Maximum Dry Heat Resistance; 10 3/4" Nominal Height; 8-1/2" Nominal Length; 90Min Sealing Time; 1.72G/L VOC; 6-1/2" Nominal Width
Long Description
Sealant; 90 Deg F Maximum Application Temperature; 45 Deg F Application Minimum Temperature Range; 9OZ Nominal Capacity Volume; Light Gray Color; 300 Deg F Maximum Dry Heat Resistance; 10 3/4" Nominal Height; 8-1/2" Nominal Length; 90Min Sealing Time; 1.72G/L VOC; 6-1/2" Nominal Width; Rust-Oleum