RUSTOLEUM
RUSTOLEUM
266733
RUSTOLEUM RUSTOLEUM
Description
266733 ; INCORRECT BUOM - USE "EA"
Sealant; 90 Deg F Maximum Application Temperature; 45 Deg F Application Minimum Temperature Range; 22OZ Nominal Capacity Volume; Light Gray Color; 300 Deg F Maximum Dry Heat Resistance; 8" Nominal Height; 13-5/8" Nominal Length; 90Min Sealing Time; 1.72G/L VOC; 7-1/8" Nominal Width; Rust-Oleum
Part #
266733
BDI #
24446793

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/266733/p/24446793
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
C00104
Noun
Sealant
Manufacturer Item Number
647-266733
Product Detail
Sealant
Product Specification
90 Deg F Maximum Application Temperature; 45 Deg F Application Minimum Temperature Range; 22OZ Nominal Capacity Volume; Light Gray Color; 300 Deg F Maximum Dry Heat Resistance; 8" Nominal Height; 13-5/8" Nominal Length; 90Min Sealing Time; 1.72G/L VOC; 7-1/8" Nominal Width
Long Description
Sealant; 90 Deg F Maximum Application Temperature; 45 Deg F Application Minimum Temperature Range; 22OZ Nominal Capacity Volume; Light Gray Color; 300 Deg F Maximum Dry Heat Resistance; 8" Nominal Height; 13-5/8" Nominal Length; 90Min Sealing Time; 1.72G/L VOC; 7-1/8" Nominal Width; Rust-Oleum