

LA-CO
LA-CO
41600
LA-CO LA-CO
Description
041600 SLIC-TITE STIK THREAD SEALANT ; 1 1/4OZ 24/CS
Sealant; 1-1/4 OZ Capacity Volume; Color White; Packing Type Stick; Quantity 24 Per Case; Resistance Water; Gas; Gasoline; Oil; Ammonia; -50 Degree F Temperature; Applicable Materials Most Metals; PVC; Applications Thread
Part #
041600
BDI #
18507153

Details
19.88
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/41600/p/18507153
Your Price
$ 19.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.058
EAN
0048615416007
Product Group - BDI
C00104
Noun
Sealant
Manufacturer URL
https://markal.com
Weight / LBS
0.17
Product Detail
Sealant
Product Specification
1-1/4 OZ Capacity Volume; Color White; Packing Type Stick; Quantity 24 Per Case; Resistance Water; Gas; Gasoline; Oil; Ammonia; -50 Degree F Temperature; Applicable Materials Most Metals; PVC; Applications Thread
Long Description
Sealant; 1-1/4 OZ Capacity Volume; Color White; Packing Type Stick; Quantity 24 Per Case; Resistance Water; Gas; Gasoline; Oil; Ammonia; -50 Degree F Temperature; Applicable Materials Most Metals; PVC; Applications Thread