Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

80628 https://www.bdiexpress.com/medias/INDXXXXXXXXX-230-80628-300x300.jpg?context=bWFzdGVyfHJvb3R8ODEyNXxpbWFnZS9qcGVnfGFEYzNMMmhtWmk4eE1ETXlPRGM1TVRnM05UWXhOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qTXdYemd3TmpJNFh6TXdNSGd6TURBdWFuQm58Y2QwMzM2MmE3NTQ2OWI4MjY1YzIzMjVlZmFhYWJmOWU1NWY5NjVlNmMyOGZlY2QyNDM5MmY3OGJiZGQxZDViNQ
24738759 Sealants 

PERMATEX PERMATEX

80628

Description

80628 SILICONE GASKET MAKER ; SENSOR SAFE BLUE RTV 12.9OZ CART 12/CS

Sealant; 11OZ Nominal Capacity Volume; Blue Color; 24 Hr Full Cure Time at Temperature; Cartridge Packing Type; Aging; Thermal Cycling; Weather Resistance; 1.44 Nominal Specific Gravity; 500 Deg F Maximum Temperature Range; -65 Deg F Minimum Temperature Range; 43G/L VOC; For Automotive, Marine Application

Part #

80628

BDI #
24738759

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

78.78 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 78.78 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PERMATEX
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
0686226806284
Product Group - BDI
C00104
Noun
Sealant
Manufacturer Item Number
230-80628
Weight / LBS
0.85
Product Detail
Sealant
Product Specification
11OZ Nominal Capacity Volume; Blue Color; 24 Hr Full Cure Time at Temperature; Cartridge Packing Type; Aging; Thermal Cycling; Weather Resistance; 1.44 Nominal Specific Gravity; 500 Deg F Maximum Temperature Range; -65 Deg F Minimum Temperature Range; 43G/L VOC; For Automotive, Marine Application
Long Description
Sealant; 11OZ Nominal Capacity Volume; Blue Color; 24 Hr Full Cure Time at Temperature; Cartridge Packing Type; Aging; Thermal Cycling; Weather Resistance; 1.44 Nominal Specific Gravity; 500 Deg F Maximum Temperature Range; -65 Deg F Minimum Temperature Range; 43G/L VOC; For Automotive, Marine Application