

PERMATEX
PERMATEX
85224
PERMATEX PERMATEX
Description
85224 GASKET MAKER ; THE RIGHT STUFF BLL 7.5OZ POWERBEAD 6/CS
Sealant; 7-1/2OZ Nominal Capacity Volume; Black Color; 24 Hr Full Cure Time at Temperature; PowerBead Can Packing Type; 6/Case Quantity; Oil/Transmission Fluid Resistance; 1.34 Nominal Specific Gravity; 450 Deg F Maximum Temperature Range; -75 Deg F Minimum Temperature Range; 3 Percentage VOC; For Creating Engine Gasket Application
Part #
85224
BDI #
24738799

Details
134.93
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/85224/p/24738799
Your Price
$ 134.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201616
Weight / Kilogram
0
EAN
0686226852243
Product Group - BDI
C00104
Noun
Sealant
Manufacturer Item Number
230-85224
Weight / LBS
0.77
Product Detail
Sealant
Product Specification
7-1/2OZ Nominal Capacity Volume; Black Color; 24 Hr Full Cure Time at Temperature; PowerBead Can Packing Type; 6/Case Quantity; Oil/Transmission Fluid Resistance; 1.34 Nominal Specific Gravity; 450 Deg F Maximum Temperature Range; -75 Deg F Minimum Temperature Range; 3 Percentage VOC; For Creating Engine Gasket Application
Long Description
Sealant; 7-1/2OZ Nominal Capacity Volume; Black Color; 24 Hr Full Cure Time at Temperature; PowerBead Can Packing Type; 6/Case Quantity; Oil/Transmission Fluid Resistance; 1.34 Nominal Specific Gravity; 450 Deg F Maximum Temperature Range; -75 Deg F Minimum Temperature Range; 3 Percentage VOC; For Creating Engine Gasket Application