Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

85913 https://www.bdiexpress.com/medias/INDXXXXXXXXX-230-85913-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NjB8aW1hZ2UvanBlZ3xhRE0zTDJnMll5OHhNRE15T0Rnd05USXhNakU1TUM5SlRrUllXRmhZV0ZoWVdGaGZNak13WHpnMU9URXpYek13TUhnek1EQXVhbkJufDM1OTU5ZGEyN2YyMjg5MDY3NGEyMzU4MTQ5ZjM5NDc5ZDMxMDMzNzAyMjlhMDI3MGVkNDQyYzdjOTc1NjgwMmU
24738803 Sealants 

PERMATEX PERMATEX

85913

Description

85913 SILICONE ADHESIVE SEALANT ; CLEAR RTV 7.25OZ POWERBEAD CAN 6/CS

Sealant; 7-1/4OZ Nominal Capacity Volume; Clear Color; 24 Hr Full Cure Time at Temperature; PowerBead Can Packing Type; Oil/Water/Weather; Vibration; Grease Resistance; 1.01 Nominal Specific Gravity; 400 Deg F Maximum Temperature Range; -75 Deg F Minimum Temperature Range; 3 Percentage VOC; For Seal, Bond, Repair, Mend, Secure Application

Part #

85913

BDI #
24738803

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

82.4 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 82.40 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PERMATEX
Minimum Buy Quantity
N/A
UNSPSC
31201712
Weight / Kilogram
0
EAN
0686226859136
Product Group - BDI
C00104
Noun
Sealant
Manufacturer Item Number
230-85913
Weight / LBS
0.74
Product Detail
Sealant
Product Specification
7-1/4OZ Nominal Capacity Volume; Clear Color; 24 Hr Full Cure Time at Temperature; PowerBead Can Packing Type; Oil/Water/Weather; Vibration; Grease Resistance; 1.01 Nominal Specific Gravity; 400 Deg F Maximum Temperature Range; -75 Deg F Minimum Temperature Range; 3 Percentage VOC; For Seal, Bond, Repair, Mend, Secure Application
Long Description
Sealant; 7-1/4OZ Nominal Capacity Volume; Clear Color; 24 Hr Full Cure Time at Temperature; PowerBead Can Packing Type; Oil/Water/Weather; Vibration; Grease Resistance; 1.01 Nominal Specific Gravity; 400 Deg F Maximum Temperature Range; -75 Deg F Minimum Temperature Range; 3 Percentage VOC; For Seal, Bond, Repair, Mend, Secure Application