Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

540 CUP/CORE PLUG 250ML IDH 88545 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1056873-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNzF8aW1hZ2UvanBlZ3xhRGsyTDJoak1TOHhNRFUyTVRBNE9UVXpOakF6TUM5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTmpnM00xOHpNREI0TXpBd0xtcHdad3wwZTNmZmJiMjlmNTkwNGJkYjg3YzQ4MTlmYjgyMTI1N2EwN2M0MzM4M2VjOThmZDM2MmU2OWMxM2NkMDFjOWIx
1056873 Anaerobics 

LOCTITE LOCTITE

540 CUP/CORE PLUG 250ML IDH 88545

Description

540 CUP/CORE PLUG 250ML IDH 88545 ; 54041 SEALANT CUP/CORE PLG 250ML 10EA/CS

Thread Sealant; Core Plug; Bottle; 250 Ml; Liquid; Cylindrical Metal Assembly | Engine Block Cup | Core Plug | Water Pump Seal | Hub and Shaft Assembly

Part #

88545

BDI #
1056873

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

267.86305779 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 267.86 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201612
Weight / Kilogram
0.316
EAN
0079340540415
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
Core Plug
Container Type
Bottle
Texture
Liquid
Application
Cylindrical Metal Assembly | Engine Block Cup | Core Plug | Water Pump Seal | Hub and Shaft Assembly
Tradename
540
Manufacturer's Description
Loctite 540 Retaining Compound Cup/Core Plug Sealant
Color
Blue
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
0.08 Percentage | 0.73 g/l
Other Features
High Strength | Medium Viscosity | Viscosity 25000 to 45000 cP at 2 rpm; 7000 to 12000 cP at 20 rpm
Net Weight
8.45 Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Manufacturer URL
Manufacturer Item Number
54041
Weight / LBS
0.747
Long Description
Thread Sealant; Core Plug; Bottle; 250 Ml; Liquid; Cylindrical Metal Assembly | Engine Block Cup | Core Plug | Water Pump Seal | Hub and Shaft Assembly

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh