

FEDERAL PROCESS
FEDERAL PROCESS
SS04
FEDERAL PROCESS FEDERAL PROCESS
Description
SS04 ; THREAD SEALANT
Thread Sealant; Pipe; Can; 1/4 Pt; Paste; Pipe Threads | Joints | Fittings | Hoses | Nozzles | Lpg Cylinders | Pump Assemblies | Oil Burners | Hydraulics | Compressors | Engines | Motors | Housings | Plugs | Fuel Lines | Couplings; Mild Alcoholic
Part #
SS04
BDI #
21432150

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/Anaerobics/SS04/p/21432150
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201612
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
Pipe Thread Sealant
Container Type
Can
Texture
Paste
Application
Pipe Threads | Joints | Fittings | Hoses | Nozzles | Lpg Cylinders | Pump Assemblies | Oil Burners | Hydraulics | Compressors | Engines | Motors | Housings | Plugs | Fuel Lines | Couplings
Tradename
GASOLIA
Manufacturer's Description
Soft-Set Thread Sealant With PTFE
Color
Blue Green
Container Size value And um
1/4 Pt
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
98 Deg F
Odor
Mild Alcoholic
Other Features
Working Temperature Range -100 to 600 Deg F
Net Weight
118 Ml
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Manufacturer URL
https://www.federalprocess.com
Long Description
Thread Sealant; Pipe; Can; 1/4 Pt; Paste; Pipe Threads | Joints | Fittings | Hoses | Nozzles | Lpg Cylinders | Pump Assemblies | Oil Burners | Hydraulics | Compressors | Engines | Motors | Housings | Plugs | Fuel Lines | Couplings; Mild Alcoholic
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh