https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-515-TB-6ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NTZ8aW1hZ2UvanBlZ3xhR0ZoTDJneE1DOHhNRGMyTXpRMU56VXlOemd6T0M5SlRrUk1UME5UVEU1VVdGaGZSMHRVWHpVeE5WOVVRbDgyVFV4Zk16QXdlRE13TUM1cWNHY3wwOTE5M2I2MjAzMjFmNDQ3YWNkN2UyNmM0NjFlNTNmZjgxODE1NzMwYWRmZjI0NDViOTM5ZTkyM2ZlMmRjNzZm
https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-515-TB-6ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NTZ8aW1hZ2UvanBlZ3xhR0ZoTDJneE1DOHhNRGMyTXpRMU56VXlOemd6T0M5SlRrUk1UME5UVEU1VVdGaGZSMHRVWHpVeE5WOVVRbDgyVFV4Zk16QXdlRE13TUM1cWNHY3wwOTE5M2I2MjAzMjFmNDQ3YWNkN2UyNmM0NjFlNTNmZjgxODE1NzMwYWRmZjI0NDViOTM5ZTkyM2ZlMmRjNzZm
LOCTITE
LOCTITE
515 6ML
LOCTITE LOCTITE
Description
LOCTITE 515 6ML
Anaerobic Gasketing; Anaerobic | Methacrylate Ester Type; Machined | Rigid Metal Flange; Tube; Gel; Rigid Machined Flange with Less than 0.015 Inch Gap | Pump | Thermostat | Compressor | Transmission Housing | Axle Cover; Purple; 6 Ml
Part #
515 6ML
BDI #
24601437
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/Gasketing/515-6ML/p/24601437
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Anaerobic | Methacrylate Ester
Typical Use
Machined | Rigid Metal Flange
Container Type
Tube
Texture
Gel
Application
Rigid Machined Flange with Less than 0.015 Inch Gap | Pump | Thermostat | Compressor | Transmission Housing | Axle Cover
Tradename
515 | GASKET ELIMINATOR
Manufacturer's Description
Loctite 515 Gasket Eliminator
Color
Purple
Container Size value And um
6 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C
Odor
Sharp
VOC Content - Percentage
1.41 Percentage | 15.4 g/l
Conformance to Certificate
UL
Other Features
High Viscosity | 30 Min Fixture Time | -54 To 149 Deg C Temperature Range
Net Weight
0.2 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Weight / LBS
8
Long Description
Anaerobic Gasketing; Anaerobic | Methacrylate Ester Type; Machined | Rigid Metal Flange; Tube; Gel; Rigid Machined Flange with Less than 0.015 Inch Gap | Pump | Thermostat | Compressor | Transmission Housing | Axle Cover; Purple; 6 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


