LOCTITE
LOCTITE
5923
LOCTITE LOCTITE
Description
LOCTITE 5923
Solvent Based Gasketing; Modified Resin | Filler and Alcohol | Solvent Based Type; Close Tolerance Flange; Brush Top Can; Liquid; Fitting Part | Machined Surface and Threaded Connection | Industrial | Aircraft | Marine; Brown;
Part #
5923
BDI #
20307190
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/Gasketing/5923/p/20307190
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Modified Resin | Filler and Alcohol | Solvent Based
Typical Use
Close Tolerance Flange
Container Type
Brush Top Can
Texture
Liquid
Application
Fitting Part | Machined Surface and Threaded Connection | Industrial | Aircraft | Marine
Tradename
MR 5923
Manufacturer's Description
Loctite SI 5923 Gasket Sealant
Color
Brown
Degree of Flashpoint value And um
15 Deg C
Odor
Alcohalic
VOC Content - Percentage
24.9 Percentage | 275 g/l
Conformance to Certificate
CFIA
Other Features
Flexible Setting | -54 To 204 Deg C Temperature Range
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Solvent Based
Manufacturer URL
https://www.loctite.com
Weight / LBS
2
Long Description
Solvent Based Gasketing; Modified Resin | Filler and Alcohol | Solvent Based Type; Close Tolerance Flange; Brush Top Can; Liquid; Fitting Part | Machined Surface and Threaded Connection | Industrial | Aircraft | Marine; Brown;
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

