Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

730 FS 3.4OZ TUBE https://www.bdiexpress.com/medias/INDDOCSLNTXX-GKT-730-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMzOXxpbWFnZS9qcGVnfGFEZzJMMmhsWmk4NU16RTFNRE0yT0RVMk16VXdMbXB3Wnd8MjY3N2QzYWNmZDhmZDFjM2ZmNGJhMjFjM2MxZGM1NjYxYmVlNjJkYjM5NmY1ZDQzMjFkMDVkNTlhMjAxMzkxYg
237759 Gasketing 

DOW CORNING DOW CORNING

730 FS 3.4OZ TUBE

Description

730 FS 3.4OZ TUBE

Gasketing; RTV Silicone; Solvent Resistant; 3.4 Oz; Paste; Fuel System and Tank of Aircraft | Component Exposed to Moisture; Vibration; Shock; Fuel; White

Part #

4097353

BDI #
237759

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

402.73 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 402.73 / each
$ 403.00 / each
BDIExpress
QTY

Inventory

Total: 12

Category
Brand
Manufacturer Name
DOW CORNING
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Solvent Resistant
Container Type
Tube
Texture
Paste
Application
Fuel System and Tank of Aircraft | Component Exposed to Moisture; Vibration; Shock; Fuel
Manufacturer's Description
Dow Corning 730 Solvent Resistant Sealant
Color
White
Container Size value And um
3.4 Oz
Substrate Material
Glass | Metal | Plastic
Degree of Flashpoint value And um
95 Deg C SCC
Odor
Acetic Acid
VOC Content - Percentage
Below 5 Percentage
Other Features
Room Temperature Cure | Non Sag | Temperature Range -65 to 260 Deg C
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
Manufacturer Item Number
730 FS SEALANT,TUB,90ML-12CTN
Manufacturer Internal Number
4097353
Long Description
Gasketing; RTV Silicone; Solvent Resistant; 3.4 Oz; Paste; Fuel System and Tank of Aircraft | Component Exposed to Moisture; Vibration; Shock; Fuel; White

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh