SAF-T-LOK INTL
SAF-T-LOK INTL
73222
SAF-T-LOK INTL SAF-T-LOK INTL
Description
73222 732-3 SILICONE SEALANT ; 3OZ TUBE BLACK
Gasketing; RTV Silicone; Multipurpose | Black; 3 Oz; Paste; Interior and Exterior | Original Equipment Manufacturing; Black
Part #
73222
BDI #
24051507

Details
11.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/Gasketing/73222/p/24051507
Your Price
$ 11.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.13
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Multipurpose | Black
Container Type
Tube
Texture
Paste
Application
Interior and Exterior | Original Equipment Manufacturing
Manufacturer's Description
732 - Black Silicone
Color
Black
Container Size value And um
3 Oz
Substrate Material
Ceramic | Fabric | Glass | Metal | Plastic | Wood
Degree of Flashpoint value And um
Above 121 Deg C COC
Odor
Mild or Vinegar | Acetic Acid
Conformance to Certificate
ASTM-C-920 Type S NS Class 25 | FDA CFR 177.2600/USDA | MIL-A-46106A | NSF 51 | TT-S-001543-A | TT-S-00230-C
Other Features
Room Temperature Vulcanizing Cure | Food Grade | Temperature Range -65 To 400 Deg F
Net Weight
3 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Manufacturer Item Number
73222
Weight / LBS
0.292
Long Description
Gasketing; RTV Silicone; Multipurpose | Black; 3 Oz; Paste; Interior and Exterior | Original Equipment Manufacturing; Black
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh