22124533
垫片
PERMATEX
PERMATEX
85915
PERMATEX PERMATEX
描述
PERMATEX 85915
Gasketing; RTV Silicone; High Temperature | Red; 7.25 Oz; Paste; Valve Cover | Oil Pan | Transmission Pan | Drive Housing | Exhaust Manifold | Thermostat Housing | Timing Gear Cover | Water Pump; Red
制造商部件号
85915
BDI部件号
22124533
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E5%AF%86%E5%B0%81%E5%89%82/%E5%9E%AB%E7%89%87/85915/p/22124533
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0686226859150
重量 / Kilogram
0.34
Product Group - BDI
C00104
产品名称
Gasketing
产品类型
RTV Silicone
典型用途
High Temperature | Red
容器类型
Can
形态
Paste
应用
Valve Cover | Oil Pan | Transmission Pan | Drive Housing | Exhaust Manifold | Thermostat Housing | Timing Gear Cover | Water Pump
制造商描述
Permatex High-Temp Red RTV Silicone Gasket
颜色
Red
容器规格(数值及单位)
7.25 Oz
基材
Metal
闪点(数值及单位)
Above 200 Deg F TCC
气味
Acetic Acid
VOC含量 - 百分比
3 Percentage | 0.25 Lb/Gal
符合证书
NSF/ANSI 51
其它特点
Single Component | Room Temperature Vulcanizing Cure | Non Flammable | Non Toxic | Food Grade | Temperature Range -54 to 316 Deg C
净重
7.25 Oz
类别 - BDI
Chemicals Sealants Gasketing
名称
Gasketing
关键字串
Silicone
制造商货号
85915
重量/磅
0.745
详细描述
Gasketing; RTV Silicone; High Temperature | Red; 7.25 Oz; Paste; Valve Cover | Oil Pan | Transmission Pan | Drive Housing | Exhaust Manifold | Thermostat Housing | Timing Gear Cover | Water Pump; Red



