DOW CORNING
DOW CORNING
PR-1200 CLEAR 160KG DRUM
DOW CORNING DOW CORNING
Description
PR-1200 RTV PRIME CT 5643.8OZ/160KG DRUM
Gasketing Primer; RTV Silicone; Improves Bond of Adhesive; 160 Lb; Liquid; All Silicone Elastomer and RTV; Clear to Pale Yellow
Part #
4093873
BDI #
238151

Details
14642.48
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/Gasketing/PR-1200-CLEAR-160KG-DRUM/p/238151
Your Price
$ 14,642.48 / each
$ 14,643.00 / each BDIExpress
$ 14,643.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Gasketing Primer
Product Type
RTV Silicone
Typical Use
Improves Bond of Adhesive
Container Type
Drum
Texture
Liquid
Application
All Silicone Elastomer and RTV
Manufacturer's Description
Dow Corning PR-1200 RTV Prime Coat Clear
Color
Clear to Pale Yellow
Container Size value And um
160 Lb
Substrate Material
Ceramic | Elastomer | Glass | Granite | Masonry | Metal | Plastic | Plywood
Degree of Flashpoint value And um
13 Deg C
Odor
Solvent
VOC Content - Percentage
719 g/l
Other Features
Silicone Technology | General Purpose | Viscosity 1 cSt
Net Weight
2560 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Primer
Manufacturer Item Number
PR-1200 RTV PRIME CT CLR,KG,160KG-DRUM
Manufacturer Internal Number
4093873
Long Description
Gasketing Primer; RTV Silicone; Improves Bond of Adhesive; 160 Lb; Liquid; All Silicone Elastomer and RTV; Clear to Pale Yellow
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh