https://www.bdiexpress.com/medias/INDSPRXXXXXX-21458396-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNTZ8aW1hZ2UvanBlZ3xhREZrTDJnM1lpOHhNREExT0RFMk1EWXpOVGt6TkM5SlRrUlRVRkpZV0ZoWVdGaGZNakUwTlRnek9UWmZNekF3ZURNd01DNXFjR2N8Y2NhNzcxMTk0NDY2NjlkYWE5ZjgxN2FjMzU3NTY1MDBkYjM2YTQyYmI1M2Y2Mjk3M2ExNzliYTNiZTU0NjhiMA
https://www.bdiexpress.com/medias/INDSPRXXXXXX-21458396-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNTZ8aW1hZ2UvanBlZ3xhREZrTDJnM1lpOHhNREExT0RFMk1EWXpOVGt6TkM5SlRrUlRVRkpZV0ZoWVdGaGZNakUwTlRnek9UWmZNekF3ZURNd01DNXFjR2N8Y2NhNzcxMTk0NDY2NjlkYWE5ZjgxN2FjMzU3NTY1MDBkYjM2YTQyYmI1M2Y2Mjk3M2ExNzliYTNiZTU0NjhiMA
SPRAYON
SPRAYON
S00050000
SPRAYON SPRAYON
Description
S00050000 RTV SILICONE SEALANT ; RED HIGH TEMP 8OZ CAN/NET WT 12/CS
Gasketing; RTV Silicone; High Temperature | Red; 8 Oz; Aerosol Liquid; Construction | Industrial Manufacturing | Industrial Assembly | Wiring Installation | Chrome and Bright Work; Red
Part #
S00050000
BDI #
21458396
Details
37.08
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/Gasketing/S00050000/p/21458396
Your Price
$ 37.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.34
EAN
0075577900503
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
High Temperature | Red
Container Type
Aerosol Can
Texture
Aerosol Liquid
Application
Construction | Industrial Manufacturing | Industrial Assembly | Wiring Installation | Chrome and Bright Work
Manufacturer's Description
Sprayon RTV High Temperature Silicone Sealant
Color
Red
Container Size value And um
8 Oz
Substrate Material
Cement | Fabric | Metal | Masonry | Plastic | Painted Surface
Degree of Flashpoint value And um
Above 200 Deg F
Odor
Mild Acidic
VOC Content - Percentage
1 Percentage
Conformance to Certificate
ASTM-C-920 | FDA CFR 177.2500 | MIL-A-46106 | NSF P1 | TT-S-001543 and TT-S-00230-C
Other Features
Acetoxy Cure | Chemically Stable | Long Work Life | Food Grade | Temperature Range -80 To 600 Deg F
Net Weight
8 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Manufacturer Item Number
S00050
Weight / LBS
0.75
Long Description
Gasketing; RTV Silicone; High Temperature | Red; 8 Oz; Aerosol Liquid; Construction | Industrial Manufacturing | Industrial Assembly | Wiring Installation | Chrome and Bright Work; Red
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


