Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SI 5045 85GM https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-SI5045-TB-86G-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NDV8aW1hZ2UvanBlZ3xhR016TDJoaFlTOHhNRGMyTXpRMk9EZzVPRE16TkM5SlRrUk1UME5UVEU1VVdGaGZSMHRVWDFOSk5UQTBOVjlVUWw4NE5rZGZNekF3ZURNd01DNXFjR2N8NWE3NmMxZDI0MWI0MmEzNmY5MDkxOTZiYTIzMDA1NzFlMTA1MzI1MGI3MTdjM2RhNWQ4Y2ZiZDY2NWRmN2FlOA
24600155 Gasketing 

LOCTITE LOCTITE

SI 5045 85GM

Description

LOCTITE SI 5045 85GM

Silicone Gasketing; RTV Silicone | Alkoxy Silicone Type; Moisture Curing | Non-Corrosive | Bonding and Sealing/Coating Component; Tube; Paste; Military | Automotive | Industrial Market; Translucent; 86 G

Part #

SI 5045 85GM

BDI #
24600155

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone | Alkoxy Silicone
Typical Use
Moisture Curing | Non-Corrosive | Bonding and Sealing/Coating Component
Container Type
Tube
Texture
Paste
Application
Military | Automotive | Industrial Market
Tradename
SI 5045
Manufacturer's Description
Loctite 5045 Adhesive Sealant
Color
Translucent
Container Size value And um
86 G
Odor
Slight Alcoholic
VOC Content - Percentage
3.64 Percentage | 40 g/l
Conformance to Certificate
MIL-A-46146B
Other Features
High Strength | -54 To 204 Deg C Temperature Range
Net Weight
3 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
https://www.loctite.com
Weight / LBS
3
Long Description
Silicone Gasketing; RTV Silicone | Alkoxy Silicone Type; Moisture Curing | Non-Corrosive | Bonding and Sealing/Coating Component; Tube; Paste; Military | Automotive | Industrial Market; Translucent; 86 G

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh