Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SI 5900 90ML IDH 743912 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1056745-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk4N3xpbWFnZS9qcGVnfGFEZzJMMmc1TXk4eE1EVTJNVEE0TVRNME5EQXpNQzlKVGtSTVQwTllXRmhZV0ZoZk1UQTFOamMwTlY4ek1EQjRNekF3TG1wd1p3fDY5ZmVlNmY3ZWE4OTMwZjVmMjBlOWVmYmE2ZTE2OTBmOGQ1NDZkYjE5YzhhY2U2MGMxNTQyNzBhMDE3NDI1YTQ
1056745 Gasketing 

LOCTITE LOCTITE

SI 5900 90ML IDH 743912

Description

SI 5900 90ML IDH 743912 SIL GASKETING ; 40478 NON CORRS 90ML AEROSOL PAST 6EA/CS

Gasketing; RTV Silicone; Non Corrosive; 90 Ml; Aerosol Paste; Timing Gear Cover | Transmission Pan | Valve Cover | Oil Pan | Water Pump | Gearbox | Compressor | Intake Manifold | Sheet Metal Cover; Black

Part #

743912

BDI #
1056745

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

70.04 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 70.04 / each BDIExpress
QTY

Inventory

Total: 7

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.222
EAN
0079340404786
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Non Corrosive
Container Type
Aerosol Can
Texture
Aerosol Paste
Application
Timing Gear Cover | Transmission Pan | Valve Cover | Oil Pan | Water Pump | Gearbox | Compressor | Intake Manifold | Sheet Metal Cover
Manufacturer's Description
Loctite Instant Gasket
Color
Black
Container Size value And um
90 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Mild Petroleum
VOC Content - Percentage
3.9 Percentage | 50.7 g/l
Conformance to Certificate
CFIA
Other Features
High Performance | Leakproof Gasket | Atmospheric Moisture Cure | Food Grade | Temperature Range -59 to 260 Deg C
Net Weight
3.04 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
Manufacturer Item Number
40478
Weight / LBS
0.489
Long Description
Gasketing; RTV Silicone; Non Corrosive; 90 Ml; Aerosol Paste; Timing Gear Cover | Transmission Pan | Valve Cover | Oil Pan | Water Pump | Gearbox | Compressor | Intake Manifold | Sheet Metal Cover; Black

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh