https://www.bdiexpress.com/medias/INDRSOSLNTXX-SP-302115-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4Njh8aW1hZ2UvanBlZ3xhR1k1TDJoaU15ODVPRE0wTlRZeU1Ua3hNemt3TDBsT1JGSlRUMU5NVGxSWVdGOVRVRjh6TURJeE1UVmZNekF3ZURNd01DNXFjR2N8YThhYzg3NTk2N2I5YjVmZGYyZjY0NTYyMjcxMTExMjkxZjVmZjMzMTJiMDE5MThmYjI0OWY4M2ViMmFkMWFhOQ
https://www.bdiexpress.com/medias/INDRSOSLNTXX-SP-302115-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4Njh8aW1hZ2UvanBlZ3xhR1k1TDJoaU15ODVPRE0wTlRZeU1Ua3hNemt3TDBsT1JGSlRUMU5NVGxSWVdGOVRVRjh6TURJeE1UVmZNekF3ZURNd01DNXFjR2N8YThhYzg3NTk2N2I5YjVmZGYyZjY0NTYyMjcxMTExMjkxZjVmZjMzMTJiMDE5MThmYjI0OWY4M2ViMmFkMWFhOQ
RUSTOLEUM
RUSTOLEUM
302115
RUSTOLEUM RUSTOLEUM
Description
302115 FLEXIBLE SEALANT ; FLEXIBLE ROOF SEALANT
Specialty Purpose Sealant; Roof Sealant; Aerosol Can; Aerosol Mist; Black; 12 Oz; Outdoor | Ventilated Area
Part #
302115
BDI #
21468222
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/302115/p/21468222
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0
EAN
0020066324469
Product Group - BDI
C00104
Typical Use
Roof Sealant
Container Type
Aerosol Can
Texture
Aerosol Mist
Application
Outdoor | Ventilated Area
Manufacturer's Description
Rustoleum Flexible Roof Sealant
Color
Black
Substrate Material
All Surfaces
Odor
Solvent Like
VOC Content - Percentage
564 g/l
Other Features
Flammable
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.rustoleum.com
Long Description
Specialty Purpose Sealant; Roof Sealant; Aerosol Can; Aerosol Mist; Black; 12 Oz; Outdoor | Ventilated Area
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


