LOCTITE
LOCTITE
MS 930NA WHT 570ML IDH 2138425
LOCTITE LOCTITE
Description
MS 930NA ELASTIC ADHESIVE IDH 2138425 ; WH 570ML SAUSAGE 16EA/CS
Specialty Purpose Silicone Sealant; Joint Sealing; Cartridge; Paste; Wind Turbine | Trailer | Panel Truck | Railway Car | Bus | Construction Equipment; White; 570 Ml
Part #
2138425
BDI #
20538629

Details
933.18
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/MS-930NA-WHT-570ML-IDH-2138425/p/20538629
Your Price
$ 933.18 / case
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.885
EAN
0079340011304
Product Group - BDI
C00104
Typical Use
Joint Sealing
Container Type
Cartridge
Texture
Paste
Application
Wind Turbine | Trailer | Panel Truck | Railway Car | Bus | Construction Equipment
Tradename
MS 930NA | TEROSON
Manufacturer's Description
Loctite MS 930NA Teroson Silicone Sealant
Color
White
Substrate Material
Metal | Glass | Plastic
Odor
Characteristic
VOC Content - Percentage
0.3 Percentage
Other Features
1-Part Technology | Moisture Cure | Gun Grade | Good Weather and UV Resistance
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Silicone Sealant; Joint Sealing; Cartridge; Paste; Wind Turbine | Trailer | Panel Truck | Railway Car | Bus | Construction Equipment; White; 570 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh