https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-MS939NA-PAIL-50LB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM0ODZ8aW1hZ2UvanBlZ3xhREF5TDJoa05pOHhNRGMyTXpVMk5EZzBNekF6T0M5SlRrUk1UME5UVEU1VVdGaGZVMUJmVFZNNU16bE9RVjlRUVVsTVh6VXdURUpmTXpBd2VETXdNQzVxY0djfDMwNTQwYmIxNjY4M2U5ODc5OWQ3MDk2OGMyYjA2ZmFkOGE4NjU0MWM2OGVkY2Q4YmJlMWY1NmIzZWUxMTQ2N2Y
https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-MS939NA-PAIL-50LB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM0ODZ8aW1hZ2UvanBlZ3xhREF5TDJoa05pOHhNRGMyTXpVMk5EZzBNekF6T0M5SlRrUk1UME5UVEU1VVdGaGZVMUJmVFZNNU16bE9RVjlRUVVsTVh6VXdURUpmTXpBd2VETXdNQzVxY0djfDMwNTQwYmIxNjY4M2U5ODc5OWQ3MDk2OGMyYjA2ZmFkOGE4NjU0MWM2OGVkY2Q4YmJlMWY1NmIzZWUxMTQ2N2Y
LOCTITE
LOCTITE
MS 939NA BLK 22.68KG IDH 2069991
LOCTITE LOCTITE
Description
MS 939NA ADHESIVE IDH 2069991 ; BLACK 5GAL PAIL ELASTOMERIC 10EA/CS
Specialty Purpose Silicone Sealant; High Strength Multipurpose; Pail; Paste; Interior and Exterior | Elastic Sealing/Bonding; Black; 22.68 Kg
Part #
2069991
BDI #
20538965
Details
2895.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/MS-939NA-BLK-22-68KG-IDH-2069991/p/20538965
Your Price
$ 2,895.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
23.988
EAN
0079340009912
Product Group - BDI
C00104
Typical Use
High Strength Multipurpose
Container Type
Pail
Texture
Paste
Application
Interior and Exterior | Elastic Sealing/Bonding
Tradename
939NA | TEROSON
Manufacturer's Description
Loctite 939NA Teroson Silicone Sealant
Color
Black
Substrate Material
Metal | Plastic | Glass
Odor
Mild
VOC Content - Percentage
1.62 Percentage
Other Features
One-Part MS Polymer Technology | Low Modulus | Flexible | High Elongation
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Silicone Sealant; High Strength Multipurpose; Pail; Paste; Interior and Exterior | Elastic Sealing/Bonding; Black; 22.68 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


