LOCTITE
LOCTITE
RB 3210-Z 59LB/27KG IDH 1253832
LOCTITE LOCTITE
Description
RB 3210-Z SEALANT IDH 1253832 ; 27KG PAIL
Specialty Purpose Metal Sealant; Oven or Induction Equipment; Pail; Solid; Automotive Business; Black; 59 Lb
Part #
1253832
BDI #
22385169

Details
1155.97
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/RB-3210-Z-59LB-27KG-IDH-1253832/p/22385169
Your Price
$ 1,155.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
28.132
Product Group - BDI
C00104
Typical Use
Oven or Induction Equipment
Container Type
Pail
Texture
Solid
Application
Automotive Business
Tradename
3210-Z | TEROSON
Manufacturer's Description
Loctite 3210-Z Metal Sealant
Color
Black
Substrate Material
Oily Steel
Odor
Characteristic
VOC Content - Percentage
Below 2 Percentage
Net Weight
27 Kg
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Metal Sealant; Oven or Induction Equipment; Pail; Solid; Automotive Business; Black; 59 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh