Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SI 5611S 2-PT SI 490ML IDH 1386378 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055490-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNDF8aW1hZ2UvanBlZ3xhREV4TDJnelpTOHhNRFUyTURrME1EQTRNVEU0TWk5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTlRRNU1GOHpNREI0TXpBd0xtcHdad3w0OGQxMzgwY2M2YzZhMmUyZmZmYmQ3ZmFhMWEwZTJlYzA4ODZkODg2M2RjNTEyYzc5NDRlYTgyY2EwYWI0N2Yw
1055490 Specialty Purpose Sealants 

LOCTITE LOCTITE

SI 5611S 2-PT SI 490ML IDH 1386378

Description

SI 5611S 2-PT SI 490ML IDH 1386378 ; SILICONE SEALANT ADHESIVE 8EA/CS

Speciality Purpose Alkoxy Silicone Potting Compound; Self Leveling; Dual Cartridge; Liquid; Solar | Lighting | Switch | Electronic Connector

Part #

1386378

BDI #
1055490

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3051.93 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,051.93 / case BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.85
EAN
0079340440241
Product Group - BDI
C00104
Product Name And Type
Speciality Purpose Alkoxy Silicone Potting Compound
Typical Use
Self Leveling
Container Type
Dual Cartridge
Texture
Liquid
Application
Solar | Lighting | Switch | Electronic Connector
Tradename
5611S
Manufacturer's Description
Loctite 5611S Silicone Potting Compound
Color
Gray
Container Size value And um
490 Ml
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Above 93 Deg C | Above 96 Deg C COC
Odor
Odorless | Solvent
VOC Content - Percentage
Below 1 Percentage | 10 g/l
Conformance to Certificate
UL 94V-0
Other Features
Consists of Two Components | Room Temperature Cure
Net Weight
16.57 Oz
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Compound
Keyword String
Potting Sealing
Manufacturer URL
Manufacturer Item Number
1386378
Weight / LBS
1.874
Long Description
Speciality Purpose Alkoxy Silicone Potting Compound; Self Leveling; Dual Cartridge; Liquid; Solar | Lighting | Switch | Electronic Connector

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh