Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

W11121010 https://www.bdiexpress.com/medias/INDSPRXXXXXX-21458266-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEwMHxpbWFnZS9qcGVnfGFHRmhMMmhoTVM4eE1EQTFPREU1TVRreU9UTTNOQzlKVGtSVFVGSllXRmhZV0ZoZk1qRTBOVGd5TmpaZk16QXdlRE13TUM1cWNHY3w4ZDdhYWUxNmMzYjJmZjFjOGU4ZWNlYzFlYmJmNGJmOWFmODZhMTNlNmViMDVmNmE0NTUwNTQ3MTdmYTM2NjJm
24872965 Specialty Purpose Sealants 

WHITE LIGHTNING WHITE LIGHTNING

W11121010

Description

W11121010 ALL PURPOSE RTV SILICONE ; CLEAR 10OZ CARTRIDGE 12/CS

Silicone Rubber All Purpose Sealant; 10 Oz Net Weight; Clear Color; 1.875" Length; 1.875" Width; 11.25" Height; Excellent Flexibility; Watertight Seal; Cured Sealant Is Mold And Mildew Resistant; NSF Certified; Meets Performance Requirements Of ASTM C-920 Class 25; White Lightning Silicone Rubber Is A Premium, 100 Percent Silicone Sealant That Features Outstanding Protection Against Water And Weather Damage; Its Excellent Durability And Flexibility Make It The Perfect Sealant For Areas Exposed To Heavy Wear And Harsh Elements; White Lightning Silicone Rubber Is Commonly Applied On: Windows, Doors, Siding, Trim And Other General-Purpose Applications; It Is Excellent For Interior/Exterior Application On: Ceramic Tile, Porcelain, Vinyl, Wood And Glass

Part #

W11121010

BDI #
24872965

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

17.51 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 17.51 / each BDIExpress
QTY

Inventory

Total: 167

Brand
Manufacturer Name
SHERWIN-WILLIAMS COMPANY WWW.SHERWINWILLIAMS.COM
Minimum Buy Quantity
N/A
UNSPSC
31201712
Weight / Kilogram
0.37
EAN
0023275090101
Product Group - BDI
C00104
Noun
Sealant
Manufacturer URL
https://www.wlcaulk.com
Weight / LBS
0.824
Product Detail
Silicone Rubber All Purpose Sealant
Product Specification
10 Oz Net Weight; Clear Color; 1.875" Length; 1.875" Width; 11.25" Height; Excellent Flexibility; Watertight Seal; Cured Sealant Is Mold And Mildew Resistant; NSF Certified; Meets Performance Requirements Of ASTM C-920 Class 25; White Lightning Silicone Rubber Is A Premium, 100 Percent Silicone Sealant That Features Outstanding Protection Against Water And Weather Damage; Its Excellent Durability And Flexibility Make It The Perfect Sealant For Areas Exposed To Heavy Wear And Harsh Elements; White Lightning Silicone Rubber Is Commonly Applied On: Windows, Doors, Siding, Trim And Other General-Purpose Applications; It Is Excellent For Interior/Exterior Application On: Ceramic Tile, Porcelain, Vinyl, Wood And Glass
Long Description
Silicone Rubber All Purpose Sealant; 10 Oz Net Weight; Clear Color; 1.875" Length; 1.875" Width; 11.25" Height; Excellent Flexibility; Watertight Seal; Cured Sealant Is Mold And Mildew Resistant; NSF Certified; Meets Performance Requirements Of ASTM C-920 Class 25; White Lightning Silicone Rubber Is A Premium, 100 Percent Silicone Sealant That Features Outstanding Protection Against Water And Weather Damage; Its Excellent Durability And Flexibility Make It The Perfect Sealant For Areas Exposed To Heavy Wear And Harsh Elements; White Lightning Silicone Rubber Is Commonly Applied On: Windows, Doors, Siding, Trim And Other General-Purpose Applications; It Is Excellent For Interior/Exterior Application On: Ceramic Tile, Porcelain, Vinyl, Wood And Glass