https://www.bdiexpress.com/medias/INDWL1XXXXXX-24868524-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU5NnxpbWFnZS9qcGVnfGFEazNMMmcxTmk4eE1EQTFPREU1TWpBeU56WTNPQzlKVGtSWFRERllXRmhZV0ZoZk1qUTROamcxTWpSZk16QXdlRE13TUM1cWNHY3xiODQxM2Q2YjgwYWM3ZjdjNzljZGQ0NzY4Mjk1MzJiZTM1OTMwYmJlNmYyZjIxMDY0MjA1NmI3NWRjNzc3NTgz
https://www.bdiexpress.com/medias/INDWL1XXXXXX-24868524-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU5NnxpbWFnZS9qcGVnfGFEazNMMmcxTmk4eE1EQTFPREU1TWpBeU56WTNPQzlKVGtSWFRERllXRmhZV0ZoZk1qUTROamcxTWpSZk16QXdlRE13TUM1cWNHY3xiODQxM2Q2YjgwYWM3ZjdjNzljZGQ0NzY4Mjk1MzJiZTM1OTMwYmJlNmYyZjIxMDY0MjA1NmI3NWRjNzc3NTgz
WHITE LIGHTNING
WHITE LIGHTNING
W11124510
WHITE LIGHTNING WHITE LIGHTNING
Description
W11124510 SILICONE SEALANT ; 10FL OZ ALUMINUM ALL PURPOSE RTV 12/CS
Silicone Rubber All Purpose Sealant; 10 Oz Net Weight; Aluminum Color; 1.875" Length; 1.875" Width; 11.25" Height; Excellent Flexibility; Watertight Seal; Cured Sealant Is Mold And Mildew Resistant; NSF Certified; Meets Performance Requirements Of ASTM C-920 Class 25; White Lightning Silicone Rubber Is A Premium, 100 Percent Silicone Sealant That Features Outstanding Protection Against Water And Weather Damage; Its Excellent Durability And Flexibility Make It The Perfect Sealant For Areas Exposed To Heavy Wear And Harsh Elements; White Lightning Silicone Rubber Is Commonly Applied On: Windows, Doors, Siding, Trim And Other General-Purpose Applications; It Is Excellent For Interior/Exterior Application On: Ceramic Tile, Porcelain, Vinyl, Wood And Glass
Part #
W11124510
BDI #
24868524
Details
17.51
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/W11124510/p/24868524
Your Price
$ 17.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201712
Weight / Kilogram
0.38
EAN
0023275093102
Product Group - BDI
C00104
Noun
Sealant
Manufacturer URL
https://www.wlcaulk.com
Weight / LBS
0.834
Product Detail
Silicone Rubber All Purpose Sealant
Product Specification
10 Oz Net Weight; Aluminum Color; 1.875" Length; 1.875" Width; 11.25" Height; Excellent Flexibility; Watertight Seal; Cured Sealant Is Mold And Mildew Resistant; NSF Certified; Meets Performance Requirements Of ASTM C-920 Class 25; White Lightning Silicone Rubber Is A Premium, 100 Percent Silicone Sealant That Features Outstanding Protection Against Water And Weather Damage; Its Excellent Durability And Flexibility Make It The Perfect Sealant For Areas Exposed To Heavy Wear And Harsh Elements; White Lightning Silicone Rubber Is Commonly Applied On: Windows, Doors, Siding, Trim And Other General-Purpose Applications; It Is Excellent For Interior/Exterior Application On: Ceramic Tile, Porcelain, Vinyl, Wood And Glass
Long Description
Silicone Rubber All Purpose Sealant; 10 Oz Net Weight; Aluminum Color; 1.875" Length; 1.875" Width; 11.25" Height; Excellent Flexibility; Watertight Seal; Cured Sealant Is Mold And Mildew Resistant; NSF Certified; Meets Performance Requirements Of ASTM C-920 Class 25; White Lightning Silicone Rubber Is A Premium, 100 Percent Silicone Sealant That Features Outstanding Protection Against Water And Weather Damage; Its Excellent Durability And Flexibility Make It The Perfect Sealant For Areas Exposed To Heavy Wear And Harsh Elements; White Lightning Silicone Rubber Is Commonly Applied On: Windows, Doors, Siding, Trim And Other General-Purpose Applications; It Is Excellent For Interior/Exterior Application On: Ceramic Tile, Porcelain, Vinyl, Wood And Glass

