

TEMPIL
TEMPIL
024100
TEMPIL TEMPIL
Description
024100 BLOXIDE WELDABLE PRIMER ; 1GAL 4/CS
Coating; 1 GaNominal Capacity Volume; Silver Color; 1 Gal Container Size; Solvent Odor/Scent; Can Packing Type; Corrostion Resistance; 800 Deg F Maximum Temperature Range; Corrosion Preventative Type; 10 SQ-MM/Sec Nominal Viscosity; Tempil; For Steel, Iron, Aluminum and Stainless Steel Application
Part #
024100
BDI #
20340102

Details
212.18
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Surface-Treatments/Coatings/024100/p/20340102
Your Price
$ 212.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211504
Weight / Kilogram
0
EAN
0048615241005
Product Group - BDI
C00104
Noun
Coating
Manufacturer URL
https://markal.com
Product Detail
Coating
Product Specification
1 GaNominal Capacity Volume; Silver Color; 1 Gal Container Size; Solvent Odor/Scent; Can Packing Type; Corrostion Resistance; 800 Deg F Maximum Temperature Range; Corrosion Preventative Type; 10 SQ-MM/Sec Nominal Viscosity; Tempil; For Steel, Iron, Aluminum and Stainless Steel Application
Long Description
Coating; 1 GaNominal Capacity Volume; Silver Color; 1 Gal Container Size; Solvent Odor/Scent; Can Packing Type; Corrostion Resistance; 800 Deg F Maximum Temperature Range; Corrosion Preventative Type; 10 SQ-MM/Sec Nominal Viscosity; Tempil; For Steel, Iron, Aluminum and Stainless Steel Application