https://www.bdiexpress.com/medias/INDDEVSRFTMT-CTG-15980-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc2MnxpbWFnZS9qcGVnfGFEWTBMMmcwTWk4eE1EYzJOalExT0RrM09ETXpOQzlKVGtSRVJWWlRVa1pVVFZSZlExUkhYekUxT1Rnd1gwSlVURjh6TURCNE16QXdMbXB3Wnd8N2QwNzE5Yzc0ZmY4ZDJiMDgwZDU0ODQ1YWI4Njg0Y2YzY2I0NGQ3MzA2MWI0OGE0MzViNWMzYmZjNWU1YTYzNA
https://www.bdiexpress.com/medias/INDDEVSRFTMT-CTG-15980-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc2MnxpbWFnZS9qcGVnfGFEWTBMMmcwTWk4eE1EYzJOalExT0RrM09ETXpOQzlKVGtSRVJWWlRVa1pVVFZSZlExUkhYekUxT1Rnd1gwSlVURjh6TURCNE16QXdMbXB3Wnd8N2QwNzE5Yzc0ZmY4ZDJiMDgwZDU0ODQ1YWI4Njg0Y2YzY2I0NGQ3MzA2MWI0OGE0MzViNWMzYmZjNWU1YTYzNA
DEVCON
DEVCON
15980
DEVCON DEVCON
Description
15980 URETHANE CASTING COMPOUND ; FLEXANE BLUE BOTTLE 4OZ 6/CS
Coating Primer; Urethane Casting Compound; Enhances Urethane Compound Adhesion; Blue; Bottle; 4 Oz; Liquid; Hydraulic Hose Repair
Part #
15980
BDI #
17116741
Details
488.22
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Surface-Treatments/Coatings/15980/p/17116741
Your Price
$ 488.22 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211500
Weight / Kilogram
0.195
EAN
0078143159800
Product Group - BDI
C00104
Product Name
Coating Primer
Product Type
Urethane Casting Compound
Typical Use
Enhances Urethane Compound Adhesion
Color
Blue
Container Type
Bottle
Texture
Liquid
Application
Hydraulic Hose Repair
Tradename
FLEXANE
Manufacturer's Description
Flexane FL-10 Primer
Container Size value And um
4 Oz
Other Features
Used in Conjunction with All Devcon Flexanes | Solvent Odor
Net Weight
4 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Primer
Manufacturer Item Number
15980
Long Description
Coating Primer; Urethane Casting Compound; Enhances Urethane Compound Adhesion; Blue; Bottle; 4 Oz; Liquid; Hydraulic Hose Repair
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

