https://www.bdiexpress.com/medias/INDDEVSRFTMT-CTG-15990-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgwOXxpbWFnZS9qcGVnfGFETXhMMmhpWVM4eE1EYzJOemd5T1RVNU9ESXpPQzlKVGtSRVJWWlRVa1pVVFZSZlExUkhYekUxT1Rrd1gwTk9Yek13TUhnek1EQXVhbkJufDMzNzViNjNkMjFjMTU4ODFmNzQ2NjBkMGI0OWYyNDRjNTQ4NmE1NjAzNGY4YWU3ZmQ2ZDA2MDQxOGExZWIzN2M
https://www.bdiexpress.com/medias/INDDEVSRFTMT-CTG-15990-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgwOXxpbWFnZS9qcGVnfGFETXhMMmhpWVM4eE1EYzJOemd5T1RVNU9ESXpPQzlKVGtSRVJWWlRVa1pVVFZSZlExUkhYekUxT1Rrd1gwTk9Yek13TUhnek1EQXVhbkJufDMzNzViNjNkMjFjMTU4ODFmNzQ2NjBkMGI0OWYyNDRjNTQ4NmE1NjAzNGY4YWU3ZmQ2ZDA2MDQxOGExZWIzN2M
DEVCON
DEVCON
15990
DEVCON DEVCON
Description
15990 FLEXANE ACCELERATOR ; 12OZ 6/CS
Coating Accelerator; Urethane Casting Compound; Reproduces Mold Detail; Yellow; Can; 12 Oz; Liquid; Speed Up Cure of Flexane 80 and 94
Part #
15990
BDI #
19083762
Details
110.21
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Surface-Treatments/Coatings/15990/p/19083762
Your Price
$ 110.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12162300
Weight / Kilogram
0.454
Product Group - BDI
C00104
Product Name
Coating Accelerator
Product Type
Urethane Casting Compound
Typical Use
Reproduces Mold Detail
Color
Yellow
Container Type
Can
Texture
Liquid
Application
Speed Up Cure of Flexane 80 and 94
Tradename
FLEXANE
Manufacturer's Description
Flexane Accelerator
Container Size value And um
12 Oz
Other Features
Faint Odor
Net Weight
12 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Accelerator
Keyword String
Urethane Casting Compound
Weight / LBS
1
Long Description
Coating Accelerator; Urethane Casting Compound; Reproduces Mold Detail; Yellow; Can; 12 Oz; Liquid; Speed Up Cure of Flexane 80 and 94
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

