https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483186-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5OTR8aW1hZ2UvanBlZ3xhRGc1TDJnelpDOHhNRE13TkRVeE1EUXlOekUyTmk5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNeE9EWmZNekF3ZURNd01DNXFjR2N8ZThjMWU3MjA0MjJhYzgxOGE1Nzc3NjkxMjY0MWIyMGM2MmFkZTJkMjM5N2Q4Zjc1MjVmZTg1YTNiZmQyNjllMQ
https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483186-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5OTR8aW1hZ2UvanBlZ3xhRGc1TDJnelpDOHhNRE13TkRVeE1EUXlOekUyTmk5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNeE9EWmZNekF3ZURNd01DNXFjR2N8ZThjMWU3MjA0MjJhYzgxOGE1Nzc3NjkxMjY0MWIyMGM2MmFkZTJkMjM5N2Q4Zjc1MjVmZTg1YTNiZmQyNjllMQ
CRC
CRC
18412
CRC CRC
Description
18412 ZINC-IT INSTANT COLD GALVANIZE ; 13OZ GRAY VISCOUS LIQUID 12EA/CS
Coating; Zinc Cold Galvanizing; Rust and Corrosion Protection; Gray; Aerosol Can; Aerosol Texture; On Thread | Exposed Edge | Fastener | Conduit | Strapping | Weld | Fencing | Railing | Grate | Electrical Pole | Breaker Panel Housing | Rain Spout | Sign | Door | Trailer | Waste Container | Catwalk | Guard Rail; 16 Oz Container Size
Part #
18412
BDI #
21483186
Details
24.72
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Surface-Treatments/Coatings/18412/p/21483186
Your Price
$ 24.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
0.529
EAN
0078254184128
Product Group - BDI
C00104
Product Name
Coating
Product Type
Zinc Cold Galvanizing
Typical Use
Rust and Corrosion Protection
Color
Gray
Container Type
Aerosol Can
Texture
Aerosol
Application
On Thread | Exposed Edge | Fastener | Conduit | Strapping | Weld | Fencing | Railing | Grate | Electrical Pole | Breaker Panel Housing | Rain Spout | Sign | Door | Trailer | Waste Container | Catwalk | Guard Rail
Tradename
ZINC-IT
Manufacturer's Description
ZINC-IT Instant Cold Galvanize
Container Size value And um
16 Oz
Other Features
Ketone Odor | Flammable
Net Weight
13 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Zinc Cold Galvanizing
Manufacturer URL
https://www.crcindustries.com
Long Description
Coating; Zinc Cold Galvanizing; Rust and Corrosion Protection; Gray; Aerosol Can; Aerosol Texture; On Thread | Exposed Edge | Fastener | Conduit | Strapping | Weld | Fencing | Railing | Grate | Electrical Pole | Breaker Panel Housing | Rain Spout | Sign | Door | Trailer | Waste Container | Catwalk | Guard Rail; 16 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


