RUSTOLEUM
RUSTOLEUM
245409
RUSTOLEUM RUSTOLEUM
Description
245409 V7400 ENAMEL PAINT ; 1GAL TOOL GRY 2/PAK
Coating; Alkyd Enamel; Corrosion Protection; Machine Tool Grey; Tin; Liquid Texture; Industrial; 1 Gal Container Size
Part #
245409
BDI #
21477992

Details
290.46
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Surface-Treatments/Coatings/245409/p/21477992
Your Price
$ 290.46 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
3.85
EAN
0020066172862
Product Group - BDI
C00104
Product Name
Coating
Product Type
Alkyd Enamel
Typical Use
Corrosion Protection
Color
Machine Tool Grey
Container Type
Tin
Texture
Liquid
Application
Industrial
Manufacturer's Description
V7400 System 340 VOC DTM Alkyd Enamel
Container Size value And um
1 Gal
Other Features
Solvent Like Odor | Flammable
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Alkyd Enamel
Manufacturer URL
https://www.rustoleum.com
Long Description
Coating; Alkyd Enamel; Corrosion Protection; Machine Tool Grey; Tin; Liquid Texture; Industrial; 1 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh