

AERVOE
AERVOE
6004
AERVOE AERVOE
Description
6004 CLEAR ACRYLIC COATING ; KLEER KOTE 15 OZ 12EA/CS
Coating; Kleer Kote; 12Oz Nominal Capacity Volume; 16Oz Container Size; Aerosol Can Packing Type; 12/Case Quantity; Crown
Part #
6004
BDI #
17115718

Details
135.96
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Surface-Treatments/Coatings/6004/p/17115718
Your Price
$ 135.96 / case
$ 136.00 / case BDIExpress
$ 136.00 / case BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
0088193060049
Product Group - BDI
C00104
Noun
Coating
Manufacturer Internal Number
205-6004
Weight / LBS
1.13
Product Detail
Coating
Product Specification
Kleer Kote; 12Oz Nominal Capacity Volume; 16Oz Container Size; Aerosol Can Packing Type; 12/Case Quantity; Crown
Long Description
Coating; Kleer Kote; 12Oz Nominal Capacity Volume; 16Oz Container Size; Aerosol Can Packing Type; 12/Case Quantity; Crown