Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K7744402 (VOC) https://www.bdiexpress.com/medias/INDRUSPAINTX-22452795-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMjl8aW1hZ2UvanBlZ3xhRGRqTDJobE5TOHhNRGMyT1RBMk5UYzNNVEF6T0M5SlRrUlNWVk5RUVVsT1ZGaGZNakkwTlRJM09UVmZNekF3ZURNd01DNXFjR2N8NDM3YzZlMmNlNGIyNWQzNThlYzFhMTJjZjkyYjU4ODEzMjRmOGMyZjdhMTZjYmE1MjMyNzI0MGE5ZGRlMTQwMA
22452795 Coatings 

RUSTOLEUM RUSTOLEUM

K7744402 (VOC)

Description

K7744402 (VOC) PROTECTIVE ENAMEL PAINT ; 1GAL SAFETY YELLOW 400VOC 2/PAK

Coating; Oil Based; Color Retention; Safety Yellow; Tin; Oil Texture; Industrial | Commercial; 1 Gal Container Size

Part #

K7744402

BDI #
22452795

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

279.13 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 279.13 / pack BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RUSTOLEUM
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
0
EAN
0020066774448
Product Group - BDI
C00104
Product Name
Coating
Product Type
Oil Based
Typical Use
Color Retention
Color
Safety Yellow
Container Type
Tin
Texture
Oil
Application
Industrial | Commercial
Manufacturer's Description
Professions Oil Based Enamel K-Gallon
Container Size value And um
1 Gal
Other Features
Rust Protection | Chip Resistant
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Oil Based
Manufacturer URL
https://www.rustoleum.com
Long Description
Coating; Oil Based; Color Retention; Safety Yellow; Tin; Oil Texture; Industrial | Commercial; 1 Gal Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh