RUSTOLEUM
RUSTOLEUM
K7789402
RUSTOLEUM RUSTOLEUM
Description
K7789402 PROTECTIVE ENAMEL PAINT ; 1GAL LIGHT MACHINE GRAY 400VOC 2/PAK
Coating; Oil Based; Color Retention; Light Machine Grey; Tin; Oil Texture; Industrial | Commercial; 1 Gal Container Size
Part #
K7789402
BDI #
22452789
Details
279.67
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Surface-Treatments/Coatings/K7789402/p/22452789
Your Price
$ 279.67 / pack
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
0
EAN
0020066778941
Product Group - BDI
C00104
Product Name
Coating
Product Type
Oil Based
Typical Use
Color Retention
Color
Light Machine Grey
Container Type
Tin
Texture
Oil
Application
Industrial | Commercial
Manufacturer's Description
Professions Oil Based Enamel K-Gallon
Container Size value And um
1 Gal
Other Features
Rust Protection | Chip Resistant
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Oil Based
Manufacturer URL
https://www.rustoleum.com
Long Description
Coating; Oil Based; Color Retention; Light Machine Grey; Tin; Oil Texture; Industrial | Commercial; 1 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



