Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg M-AD 500 40LB/18KG IDH 771894
22385033 Coatings 

LOCTITE LOCTITE

M-AD 500 40LB/18KG IDH 771894

Description

M-AD 500 ADDITIVE IDH 771894 ; 18KG PAIL

Additive Coating; Corrosion Inhibitor; Clear; Pail; 40 Lb Container Size; Liquid; Industrial

Part #

771894

BDI #
22385033

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

302.82 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 302.82 / each
$ 303.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
19.113
Product Group - BDI
C00104
Product Name
Coating
Product Type
Additive
Typical Use
Corrosion Inhibitor
Color
Clear
Container Type
Pail
Texture
Liquid
Application
Industrial
Tradename
BONDERITE
Manufacturer's Description
Loctite Bonderite M-AD 500 Neutralizer
Container Size value And um
40 Lb
Other Features
Odorless
Net Weight
40 Lb
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
771894
Long Description
Additive Coating; Corrosion Inhibitor; Clear; Pail; 40 Lb Container Size; Liquid; Industrial

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh