https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-MCR1001-CAN-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNjJ8aW1hZ2UvanBlZ3xhRGN6TDJobFpDOHhNRFkyT1RnMk56Y3lPRGt5Tmk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDAxRFVqRXdNREZmUTBGT1h6TmZNekF3ZURNd01DNXFjR2N8NGUyZmYxOTI5ODRhNWIxOTk1MWVjNTUzZGZkNTdlNzQ0ZjMzZmJjZTBiMGY5ODI2YWI4MDEwMDNhZDFjMDllYQ
https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-MCR1001-CAN-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNjJ8aW1hZ2UvanBlZ3xhRGN6TDJobFpDOHhNRFkyT1RnMk56Y3lPRGt5Tmk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDAxRFVqRXdNREZmUTBGT1h6TmZNekF3ZURNd01DNXFjR2N8NGUyZmYxOTI5ODRhNWIxOTk1MWVjNTUzZGZkNTdlNzQ0ZjMzZmJjZTBiMGY5ODI2YWI4MDEwMDNhZDFjMDllYQ
LOCTITE
LOCTITE
M-CR 1001 15KG CASE IDH 594417
LOCTITE LOCTITE
Description
M-CR 1001 AERO CNV COATING IDH 594417 ; 15KG CASE
Conversion Coating; Paint Adhesion | Corrosion Inhibitor; Orange; Can; 15 Kg Container Size; Liquid; Aluminum Surface
Part #
594417
BDI #
18203615
Details
565.47
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Surface-Treatments/Coatings/M-CR-1001-15KG-CASE-IDH-594417/p/18203615
Your Price
$ 565.47 / each
$ 566.00 / each BDIExpress
$ 566.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
72153200
Weight / Kilogram
16.267
Product Group - BDI
C00104
Product Name
Coating
Product Type
Conversion
Typical Use
Paint Adhesion | Corrosion Inhibitor
Color
Orange
Container Type
Can
Texture
Liquid
Application
Aluminum Surface
Tradename
ALODINE | M-CR 1001
Manufacturer's Description
Loctite Bonderite M-CR 1001 Chromate Conversion Coating
Container Size value And um
15 Kg
Net Weight
15 Kg
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
594417
Long Description
Conversion Coating; Paint Adhesion | Corrosion Inhibitor; Orange; Can; 15 Kg Container Size; Liquid; Aluminum Surface
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


