https://www.bdiexpress.com/medias/INDLOCXXXXXX-18203663-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MDh8aW1hZ2UvanBlZ3xhR1F6TDJnMVlpOHhNREEzT0Rrek5URTROelE0Tmk5SlRrUk1UME5ZV0ZoWVdGaGZNVGd5TURNMk5qTmZNekF3ZURNd01DNXFjR2N8ZWQ4NmY1NDQyMjkxYzNkNDdiZWQxZDg5OTM4ZGU0YWU4YzkxNzJiZWYyYWY5YjA1NmNmNjc5NTQyYWJkNzA0Nw
https://www.bdiexpress.com/medias/INDLOCXXXXXX-18203663-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MDh8aW1hZ2UvanBlZ3xhR1F6TDJnMVlpOHhNREEzT0Rrek5URTROelE0Tmk5SlRrUk1UME5ZV0ZoWVdGaGZNVGd5TURNMk5qTmZNekF3ZURNd01DNXFjR2N8ZWQ4NmY1NDQyMjkxYzNkNDdiZWQxZDg5OTM4ZGU0YWU4YzkxNzJiZWYyYWY5YjA1NmNmNjc5NTQyYWJkNzA0Nw
LOCTITE
LOCTITE
M-CR 407 R 243KG IDH 594843
LOCTITE LOCTITE
Description
M-CR 407 R CONVERSION COATING IDH 594843 ; 243KG DRUM
Conversion Coating; Corrosion Inhibitor | Metal Pretreatment; Red; Drum; 243 Kg Container Size; Liquid; Industrial
Part #
594843
BDI #
18203663
Details
3935.63
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Surface-Treatments/Coatings/M-CR-407-R-243KG-IDH-594843/p/18203663
Your Price
$ 3,935.63 / each
$ 3,936.00 / each BDIExpress
$ 3,936.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
72153200
Weight / Kilogram
252.631
Product Group - BDI
C00104
Product Name
Coating
Product Type
Conversion
Typical Use
Corrosion Inhibitor | Metal Pretreatment
Color
Red
Container Type
Drum
Texture
Liquid
Application
Industrial
Tradename
BONDERITE | ALODINE | M-CR 407 R
Manufacturer's Description
Loctite Bonderite M-CR 407 R Chromate Coating
Container Size value And um
243 Kg
Other Features
Acidic Odor
Net Weight
243 Kg
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Chromate Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
594843
Long Description
Conversion Coating; Corrosion Inhibitor | Metal Pretreatment; Red; Drum; 243 Kg Container Size; Liquid; Industrial
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


