https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-MMN2-TOTE-1583-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2NTl8aW1hZ2UvanBlZ3xhRE01TDJnMllpOHhNRFkyT1RnM05ERXhPRFk0Tmk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDAxTlRqSmZWRTlVUlY4eE5UZ3pYek13TUhnek1EQXVhbkJufDM3N2EzNWNlNDU2MGMyYmFlNzJhZTg0OWQ3ZDYwOTE0MTUzNWNhNTAxYjJkYWI1NTQ5MDlkNGQ1YmJjYWYzNTY
https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-MMN2-TOTE-1583-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2NTl8aW1hZ2UvanBlZ3xhRE01TDJnMllpOHhNRFkyT1RnM05ERXhPRFk0Tmk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDAxTlRqSmZWRTlVUlY4eE5UZ3pYek13TUhnek1EQXVhbkJufDM3N2EzNWNlNDU2MGMyYmFlNzJhZTg0OWQ3ZDYwOTE0MTUzNWNhNTAxYjJkYWI1NTQ5MDlkNGQ1YmJjYWYzNTY
LOCTITE
LOCTITE
M-MN 2 1583KG IDH 1029786
LOCTITE LOCTITE
Description
M-MN LUBRITE 2 CNV COATING IDH 1029786 ; 1583KG TOTE
Conversion Coating; Corrosion Resistant; Green; Tote; 1583 Kg Container Size; Liquid; Iron and Steel Bearing Surface | Piston | Ring | Liner | Camshaft | Tappet | Motor Block
Part #
1029786
BDI #
18203371
Details
23714.72
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Surface-Treatments/Coatings/M-MN-2-1583KG-IDH-1029786/p/18203371
Your Price
$ 23,714.72 / each
$ 23,715.00 / each BDIExpress
$ 23,715.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
72153200
Weight / Kilogram
1653.63
Product Group - BDI
C00104
Product Name
Coating
Product Type
Conversion
Typical Use
Corrosion Resistant
Color
Green
Container Type
Tote
Texture
Liquid
Application
Iron and Steel Bearing Surface | Piston | Ring | Liner | Camshaft | Tappet | Motor Block
Tradename
BONDERITE | M-MN 2
Manufacturer's Description
Loctite Bonderite M-MN 2 Green Manganese Phosphate Conversion Coating
Container Size value And um
1583 Kg
Conformance to Certificate
ANSI Z88.2
Other Features
Bland Odor; 205 to 210 Deg F Application Temperature
Net Weight
330 Gal
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1029786
Long Description
Conversion Coating; Corrosion Resistant; Green; Tote; 1583 Kg Container Size; Liquid; Iron and Steel Bearing Surface | Piston | Ring | Liner | Camshaft | Tappet | Motor Block
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


