Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PC 4402 120ML/4.057OZ IDH 2573973 https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-PC4402-BTL-120-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxMDR8aW1hZ2UvanBlZ3xhRGcwTDJnMU55OHhNRFkyT1RnNE1EY3pOemd5TWk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDFCRE5EUXdNbDlDVkV4Zk1USXdYek13TUhnek1EQXVhbkJufGE0Y2VkM2I2NTAwYjA0ODE2Y2QwOGIyNWVhYzYzYTI3OGYzNzc0YjVlNjIyN2NkZjU5YTQ3MDg0MmNlNzM0MzU
25133414 Coatings 

LOCTITE LOCTITE

PC 4402 120ML/4.057OZ IDH 2573973

Description

PC 4402 120ML/4.057OZ IDH 2573973 ; HARDENER POLYURETHANE 4EA/CS

Additive Coating; Paint Protection | Restorative Coating; Colorless; Bottle; 120 Ml Container Size; Liquid; Industrial

Part #

2573973

BDI #
25133414

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

292.68 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 292.68 / each BDIExpress
QTY

Inventory

Total: 2

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.151
EAN
0079340013780
Product Group - BDI
C00104
Product Name
Coating
Product Type
Additive
Typical Use
Paint Protection | Restorative Coating
Color
Colorless
Container Type
Bottle
Texture
Liquid
Application
Industrial
Tradename
PC 4402
Manufacturer's Description
Loctite PC 4402 Accelerator Additive
Container Size value And um
120 Ml
Other Features
Characteristic Odor ; -13 to 176 Deg F Operating Temperature
Net Weight
4 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Paint Protection
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
2573973
Long Description
Additive Coating; Paint Protection | Restorative Coating; Colorless; Bottle; 120 Ml Container Size; Liquid; Industrial

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh