Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PC 7230 25LB KIT IDH 235631 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1056171-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwOTN8aW1hZ2UvanBlZ3xhRFZqTDJnME5TOHhNRFUyTVRBek9EUXhOemsxTUM5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTmpFM01WOHpNREI0TXpBd0xtcHdad3w4OTg3YTY0M2VkYmUxYTllNmU1OTc2YTQxOGVjNjJhMDUyMWJmZTc2ZjhlZDQ4YTI5MzBhYWE3NTMzNGFmZjc3
1056171 Coatings 

LOCTITE LOCTITE

PC 7230 25LB KIT IDH 235631

Description

PC 7230 25LB KIT IDH 235631 ; 99112 25LB WEARING COMPOUND COATING 25LB

Coating; Wearing Compound; Abrasion Protection; Gray; Kit; 25 Lb; Cyclone | Pulverizing Mill | Elbow | Fan Blade | Housing | Scrubber | Exhauster | Chute | Hopper

Part #

235631

BDI #
1056171

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1732.46 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,732.46 / each BDIExpress
QTY

Inventory

Total: 5

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
12.801
EAN
0079340991125
Product Group - BDI
C00104
Product Name
Coating
Product Type
Wearing Compound
Typical Use
Abrasion Protection
Color
Gray
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Cyclone | Pulverizing Mill | Elbow | Fan Blade | Housing | Scrubber | Exhauster | Chute | Hopper
Tradename
NORDBAK
Manufacturer's Description
Loctite Nordbak High Temperature Wearing Compound
Container Size value And um
25 Lb
Other Features
Wearing Compound | Trowelable
Net Weight
400 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Wearing Compound
Manufacturer URL
Manufacturer Item Number
99112
Long Description
Coating; Wearing Compound; Abrasion Protection; Gray; Kit; 25 Lb; Cyclone | Pulverizing Mill | Elbow | Fan Blade | Housing | Scrubber | Exhauster | Chute | Hopper

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh