LOCTITE
LOCTITE
PREPALENE X 40LB/18KG IDH 772525
LOCTITE LOCTITE
Description
PREPALENE X CONDITIONER IDH 772525 ; 18KG PAIL
Liquid Activating Coating; Metal Pretreatment; Milky White; Pail; 40 Lb Container Size; Liquid; Iron/Steel/Aluminum/Zinc Surface
Part #
772525
BDI #
22385055
Details
1640.79
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Surface-Treatments/Coatings/PREPALENE-X-40LB-18KG-IDH-772525/p/22385055
Your Price
$ 1,640.79 / each
$ 1,641.00 / each BDIExpress
$ 1,641.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
22.469
Product Group - BDI
C00104
Product Name
Coating
Product Type
Liquid Activating
Typical Use
Metal Pretreatment
Color
Milky White
Container Type
Pail
Texture
Liquid
Application
Iron/Steel/Aluminum/Zinc Surface
Tradename
PREPALENE X
Manufacturer's Description
Loctite Prepalene X Metal Pretreatment Conditioner
Container Size value And um
40 Lb
Net Weight
40 Lb
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
772525
Long Description
Liquid Activating Coating; Metal Pretreatment; Milky White; Pail; 40 Lb Container Size; Liquid; Iron/Steel/Aluminum/Zinc Surface
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

