Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RTV-3120 1LB / 453GR TUB https://www.bdiexpress.com/medias/INDDOCSRFTMT-CTG-3120-BCKT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMTh8aW1hZ2UvanBlZ3xhR016TDJnek9TODVNekUxTURFMk56QTBNRE13TG1wd1p3fDEzMGRmMGU0MmVkNGNkODEzMTE2Yzc5ZjE5MTI0OTMyZmU2NDE1ZDRlNmMzMjY0Yzc0NTEzODA0YzdjMjMwNmQ
237632 Coatings 

DOW CORNING DOW CORNING

RTV-3120 1LB / 453GR TUB

Description

RTV-3120 BASE 1LB/453G BUCKET ; SEALANT 24/CASE

Coating; RTV Silicone Rubber; Potting and Mold Making; Red; Bucket; 1 Lb; Viscous Liquid; Simple Pattern with No Undercut | Electronic Component

Part #

4107663

BDI #
237632

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

152.55 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 152.55 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DOW CORNING
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
0.45
Product Group - BDI
C00104
Product Name
Coating
Product Type
RTV Silicone Rubber
Typical Use
Potting and Mold Making
Color
Red
Container Type
Bucket
Texture
Viscous Liquid
Application
Simple Pattern with No Undercut | Electronic Component
Manufacturer's Description
Dow Corning 3120 RTV Silicone Rubber
Container Size value And um
1 Lb
Other Features
Low Tear Strength | High Durometer | Excellent Heat Stability | Slight Odor
Net Weight
16 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
RTV Silicone Rubber
Manufacturer URL
Manufacturer Item Number
3120 RTV RUBBER,BKT,453G-24CTN
Manufacturer Internal Number
2067331
Weight / LBS
1
Long Description
Coating; RTV Silicone Rubber; Potting and Mold Making; Red; Bucket; 1 Lb; Viscous Liquid; Simple Pattern with No Undercut | Electronic Component

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh