Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg S-MA 2247 14KG IDH 592955
18203594 Coatings 

LOCTITE LOCTITE

S-MA 2247 14KG IDH 592955

Description

S-MA 2247 OVEN COATING IDH 592955 ; 14KG PAIL

Polymer Coating; Particle Control Treatment; Colorless; Pail; 14 Kg Container Size; Liquid; Oven

Part #

592955

BDI #
18203594

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1061.93 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,061.93 / each
$ 1,062.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
72153200
Weight / Kilogram
14.441
Product Group - BDI
C00104
Product Name
Coating
Product Type
Polymer
Typical Use
Particle Control Treatment
Color
Colorless
Container Type
Pail
Texture
Liquid
Application
Oven
Tradename
BONDERITE | S-MA 2247
Manufacturer's Description
Loctite Bonderite S-MA 2247 Oven Coating
Container Size value And um
14 Kg
Other Features
Petroleum Odor
Net Weight
14 Kg
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Polymeric
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
592955
Long Description
Polymer Coating; Particle Control Treatment; Colorless; Pail; 14 Kg Container Size; Liquid; Oven

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh