https://www.bdiexpress.com/medias/INDSPRXXXXXX-18148020-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNDd8aW1hZ2UvanBlZ3xhR0k0TDJoa09DOHhNREExT0RFME1EVTRNVGt4T0M5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TkRnd01qQmZNekF3ZURNd01DNXFjR2N8NjQ4Y2MxNWRjMDhjYmZiMGJmMGQ3Y2I1ODViMmY2ZDM4MzgyMTEyYjQ4ODg4MzM5YzhkZGM1ZGNmZTk1MTJlZQ
https://www.bdiexpress.com/medias/INDSPRXXXXXX-18148020-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNDd8aW1hZ2UvanBlZ3xhR0k0TDJoa09DOHhNREExT0RFME1EVTRNVGt4T0M5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TkRnd01qQmZNekF3ZURNd01DNXFjR2N8NjQ4Y2MxNWRjMDhjYmZiMGJmMGQ3Y2I1ODViMmY2ZDM4MzgyMTEyYjQ4ODg4MzM5YzhkZGM1ZGNmZTk1MTJlZQ
SPRAYON
SPRAYON
SC0600000
SPRAYON SPRAYON
Description
SC0600000 INSULATING VARNISH ; CLEAR AEROSOL SPRAY 20OZ 16OZ CAN
Coating; Varnish; Abrasion Protection; Clear; Aerosol Can; Aerosol Texture; Motor Winding | Sealing Electrical and Electronic Component | Switchboard | Commutator End | Field Coil | Transformer | Armature | Stator Winding | Ring and Frame | Bus Bar; 15.25 Oz Container Size
Part #
SC0600000
BDI #
18148020
Details
19.57
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Surface-Treatments/Coatings/SC0600000/p/18148020
Your Price
$ 19.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
0.43
EAN
0075577842148
Product Group - BDI
C00104
Product Name
Coating
Product Type
Varnish
Typical Use
Abrasion Protection
Color
Clear
Container Type
Aerosol Can
Texture
Aerosol
Application
Motor Winding | Sealing Electrical and Electronic Component | Switchboard | Commutator End | Field Coil | Transformer | Armature | Stator Winding | Ring and Frame | Bus Bar
Manufacturer's Description
EL600 Clear Insulating Varnish
Container Size value And um
15.25 Oz
Other Features
Flammable
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Varnish
Manufacturer URL
https://www.sprayon.com
Long Description
Coating; Varnish; Abrasion Protection; Clear; Aerosol Can; Aerosol Texture; Motor Winding | Sealing Electrical and Electronic Component | Switchboard | Commutator End | Field Coil | Transformer | Armature | Stator Winding | Ring and Frame | Bus Bar; 15.25 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


