https://www.bdiexpress.com/medias/INDSPRXXXXXX-18147572-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0NjJ8aW1hZ2UvanBlZ3xhRFV4TDJoak5TOHhNREExT0RFMk1qQTNOemN5Tmk5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TkRjMU56SmZNekF3ZURNd01DNXFjR2N8ZGNhYTExNDU0MmQzOTFkYTIxZGQ0ZDcyZDNmMjRhMzI2NDBlYTBlYzg4MWYyODE2NWJlNjE2ZWEzYjdmMzA0Yg
https://www.bdiexpress.com/medias/INDSPRXXXXXX-18147572-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0NjJ8aW1hZ2UvanBlZ3xhRFV4TDJoak5TOHhNREExT0RFMk1qQTNOemN5Tmk5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TkRjMU56SmZNekF3ZURNd01DNXFjR2N8ZGNhYTExNDU0MmQzOTFkYTIxZGQ0ZDcyZDNmMjRhMzI2NDBlYTBlYzg4MWYyODE2NWJlNjE2ZWEzYjdmMzA0Yg
SPRAYON
SPRAYON
SC0710000
SPRAYON SPRAYON
Description
SC0710000 WAXY FILM PROTECTANT ; S00710000 16OZ CAN 12OZ NET WT 12/CS
Coating; Wax Film; Corrosion Inhibitor; Amber; Aerosol Can; Aerosol Texture; Chemical Plant Valve | Farm Machinery | Industrial Machinery and Equipment | Electrical/Electronic Equipment | Steel Mill | Offshore Oil Rig | Overseas Shipment | Cable Car | Conveyor Belt | Motorcycle | Lugnut and Anywhere Wire Rope; 12 Oz Container Size
Part #
SC0710000
BDI #
21587164
Details
17.51
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Surface-Treatments/Coatings/SC0710000/p/21587164
Your Price
$ 17.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
0.34
EAN
0075577907106
Product Group - BDI
C00104
Product Name
Coating
Product Type
Wax Film
Typical Use
Corrosion Inhibitor
Color
Amber
Container Type
Aerosol Can
Texture
Aerosol
Application
Chemical Plant Valve | Farm Machinery | Industrial Machinery and Equipment | Electrical/Electronic Equipment | Steel Mill | Offshore Oil Rig | Overseas Shipment | Cable Car | Conveyor Belt | Motorcycle | Lugnut and Anywhere Wire Rope
Manufacturer's Description
Waxy Film Protectant
Container Size value And um
12 Oz
Other Features
Mild Solvent Odor | Flammable
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Wax Film
Manufacturer URL
https://www.sprayon.com
Long Description
Coating; Wax Film; Corrosion Inhibitor; Amber; Aerosol Can; Aerosol Texture; Chemical Plant Valve | Farm Machinery | Industrial Machinery and Equipment | Electrical/Electronic Equipment | Steel Mill | Offshore Oil Rig | Overseas Shipment | Cable Car | Conveyor Belt | Motorcycle | Lugnut and Anywhere Wire Rope; 12 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


