https://www.bdiexpress.com/medias/INDAVPSRFTMT-CTG-Z1421-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMjJ8aW1hZ2UvanBlZ3xhR1ZqTDJoaFl5ODVPRE0yTVRNMU1ESXlOakl5TDBsT1JFRldVRk5TUmxSTlZGOURWRWRmV2pFME1qRmZRVkpUVEVOT1h6TXdNSGd6TURBdWFuQm58Y2VjNDg5NDUyYjIzMjY1NTc2NjZkZjA3ZDQ5ODJhZmQ0MTMzNGVhYjU4YjE2OGI5NjJkNjA4MzkwYTk4MTA3Mw
https://www.bdiexpress.com/medias/INDAVPSRFTMT-CTG-Z1421-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMjJ8aW1hZ2UvanBlZ3xhR1ZqTDJoaFl5ODVPRE0yTVRNMU1ESXlOakl5TDBsT1JFRldVRk5TUmxSTlZGOURWRWRmV2pFME1qRmZRVkpUVEVOT1h6TXdNSGd6TURBdWFuQm58Y2VjNDg5NDUyYjIzMjY1NTc2NjZkZjA3ZDQ5ODJhZmQ0MTMzNGVhYjU4YjE2OGI5NjJkNjA4MzkwYTk4MTA3Mw
AERVOE
AERVOE
Z1421
AERVOE AERVOE
Description
Z1421 FLUORESCENT COATING ; HOT PINK 11 OZ 12EA/CS
Coating; Fluorescent Particle; Industrial | Maintenance | Construction; Hot Pink; Aerosol Can; Aerosol Texture; Metal | Wood | Concrete | Steel | Safety Aisle Marking | Signs | Emergency Equipment | Osha Hazards | Hobbies | Survey Marking; 16 Oz Container Size
Part #
Z1421
BDI #
17115682
Details
11.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Surface-Treatments/Coatings/Z1421/p/17115682
Your Price
$ 11.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
0.53
EAN
0036333014216
Product Group - BDI
C00104
Product Name
Coating
Product Type
Fluorescent Particle
Typical Use
Industrial | Maintenance | Construction
Color
Hot Pink
Container Type
Aerosol Can
Texture
Aerosol
Application
Metal | Wood | Concrete | Steel | Safety Aisle Marking | Signs | Emergency Equipment | Osha Hazards | Hobbies | Survey Marking
Manufacturer's Description
Zynolyte Fluorescent Coating
Container Size value And um
16 Oz
Other Features
Hydrocarbon Odor | Flammable
Net Weight
11 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Fluorescent Particle
Manufacturer URL
https://www.aervoe.com
Weight / LBS
1.16667
Long Description
Coating; Fluorescent Particle; Industrial | Maintenance | Construction; Hot Pink; Aerosol Can; Aerosol Texture; Metal | Wood | Concrete | Steel | Safety Aisle Marking | Signs | Emergency Equipment | Osha Hazards | Hobbies | Survey Marking; 16 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


