1055641
地板
LOCTITE
LOCTITE
SF 6275CL LW 1.04KG KIT IDH 1633983
LOCTITE LOCTITE
描述
LOCTITE SF 6275CL LW 1.04KG KIT IDH 1633983
Floor Coating Primer; High Solid; Reduces Bubbling and Pinhole; Clear; Kit; Liquid; Warehouse | Production Facility | Utility Room | Shipping and Receiving Area; 1.04 Kg
制造商部件号
SF 6275CL LW 1.04KG KIT IDH 1633983
BDI部件号
1055641
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E8%A1%A8%E9%9D%A2%E5%A4%84%E7%90%86/%E5%9C%B0%E6%9D%BF/SF-6275CL-LW-1-04KG-KIT-IDH-1633983/p/1055641
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0079340002463
重量 / Kilogram
1.601
Product Group - BDI
C00104
产品名称
Floor Coating Primer
产品类型
High Solid
典型用途
Reduces Bubbling and Pinhole
颜色
Clear
容器类型
Kit
形态
Liquid
应用
Warehouse | Production Facility | Utility Room | Shipping and Receiving Area
品名
PC 6275CL | Fixmaster
制造商描述
Loctite Fixmaster High Solids Epoxy Primer/Sealer
其它特点
8 to 36 Hr Recoat Time
净重
1 Qt
类别 - BDI
Chemicals Surface Treatments Flooring
名称
Primer
关键字串
Floor Coating
详细描述
Floor Coating Primer; High Solid; Reduces Bubbling and Pinhole; Clear; Kit; Liquid; Warehouse | Production Facility | Utility Room | Shipping and Receiving Area; 1.04 Kg