Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

W22000005 https://www.bdiexpress.com/medias/INDWL1XXXXXX-25139829-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk0OXxpbWFnZS9qcGVnfGFEaG1MMmd4WkM4eE1EQTFPREU1TXpNek9ETTVPQzlKVGtSWFRERllXRmhZV0ZoZk1qVXhNems0TWpsZk16QXdlRE13TUM1cWNHY3xmODVhZWIwZGVmM2EyOTYzZGUzMWI2NDA1MDU0MDc0NTNkYTFkMmQ0ZWE5MjNkNjYyYTE0NTQ5MmY1N2UzZDgx
25139829 Chemicals 

WHITE LIGHTNING WHITE LIGHTNING

W22000005

Description

W22000005 SEALANT ; WHITE 5.5OZ 12EA/CS

Tub and Tile Siliconized Acrylic Latex Caulk; 5.5 Oz Net Weight; White Color; 1.875" Length; 1.875" Width; 11.25" Height; Cured Caulk Is Mold And Mildew Resistant; Easy Application; Paintable And Water Cleanup; White Lightning Tub And Tile Kitchen And Bath Is A Siliconized Acrylic Latex Caulk That Offers Watertight Protection For Sinks, Showers And Baths; The Latex Formula Provides Easy Application And Water Clean-Up; White Lightning Tub And Tile Seals Cracks Between Wood, Glass, Ceramic Tile, Marble And Porcelain

Part #

W22000005

BDI #
25139829

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

6.38 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6.38 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SHERWIN-WILLIAMS COMPANY WWW.SHERWINWILLIAMS.COM
Minimum Buy Quantity
N/A
UNSPSC
31201606
Weight / Kilogram
0.28
EAN
0023275505018
Product Group - BDI
S00266
Noun
Caulk
Manufacturer URL
https://www.wlcaulk.com
Weight / LBS
0.618
Product Detail
Tub and Tile Siliconized Acrylic Latex Caulk
Product Specification
5.5 Oz Net Weight; White Color; 1.875" Length; 1.875" Width; 11.25" Height; Cured Caulk Is Mold And Mildew Resistant; Easy Application; Paintable And Water Cleanup; White Lightning Tub And Tile Kitchen And Bath Is A Siliconized Acrylic Latex Caulk That Offers Watertight Protection For Sinks, Showers And Baths; The Latex Formula Provides Easy Application And Water Clean-Up; White Lightning Tub And Tile Seals Cracks Between Wood, Glass, Ceramic Tile, Marble And Porcelain
Long Description
Tub and Tile Siliconized Acrylic Latex Caulk; 5.5 Oz Net Weight; White Color; 1.875" Length; 1.875" Width; 11.25" Height; Cured Caulk Is Mold And Mildew Resistant; Easy Application; Paintable And Water Cleanup; White Lightning Tub And Tile Kitchen And Bath Is A Siliconized Acrylic Latex Caulk That Offers Watertight Protection For Sinks, Showers And Baths; The Latex Formula Provides Easy Application And Water Clean-Up; White Lightning Tub And Tile Seals Cracks Between Wood, Glass, Ceramic Tile, Marble And Porcelain